Buy more than* S$200* and get FREE SHIPPING

Welding Wire

5.00 (3)
Purpose
Butting and fillet welds of various structures such as steel, bridges, industrial machinery, shipbuilding, vehicle
AWS Standards
A5.18 ER70S-G
JIS Standard
Z3312 YGW11
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 1Box(20kg) 1 MG-50 06727226 169.99 SGD
Shipped after 2018-01-31
1.4 1Box(20kg) 1 MG-50 08006941 139.99 SGD
Shipped after 2018-01-31
1.2 1Box(10kg) 1 MG-50 34947902 94.99 SGD
In stock
1.2 1Box(20kg) 1 MG-50 08006932 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Semi-automatic welding operation
5
From Japan
On 2014-01-14 23:13:57
To be a Shinko brand was also a deciding factor for purchase. The price was also satisfied, and the delivery date was saved soon. Packing condition is also good, without saying anything. I recommend it.
This review is about item#08006932.
Steel building and can
5
From Japan
On 2013-06-07 13:22:31
I always use this product, so the performance is very good.
This review is about item#08006932.
Wiring examination wire of welding association
5
From Japan
On 2011-05-11 19:11:27
Why is this wire a 100% pass rate for the exam?
This review is about item#34947902.

Related Products