Buy more than* S$200* and get FREE SHIPPING

Purpose
The welding of the 490N/mm2 class high tensile steel (SM490, SM490Y, SM520, etc.) which is used for important structures, such as shipbuilding, architecture, bridges, pressure vessel
Coating
Low hydrogen system
...see all>
Product Options
ADD TO CART
AWS Standards Rod Diameter (phi mm) JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AWS Standards Rod Diameter (phi mm) JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A5.1 E7016 applicable 3.2 Z3211 E4916U (old Z3212 D5016) 400 1Box(5kgx4Box) 1 L-55 08007124 249.99 SGD
In stock
A5.1 E7016 relevance 4 Z3211 E4916U (formerly Z3212 D5016) 450 1Box(5kgx4Box) 1 L-55 08007133 239.99 SGD
In stock
A5.1 E7016 relevance 5 Z3211 E4916U (formerly Z3212 D5016) 450 1Box(5kgx4Box) 1 L-55 08007142 239.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding of thin material
5
From Japan
On 2016-04-10 20:40:51
Absolutely better than LB.
This review is about item#08007124.

Related Products