Buy more than* S$200* and get FREE SHIPPING

TIG Welding Rod for Stainless Steel

Purpose
Suitable for welding mild steel / 490N/mm2 class high tensile strength steel and sheet metal welding. Please use a back shield for back welding
Stick Length (mm)
1000
...see all>
Product Options
ADD TO CART
AWS Standards JIS Standard Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AWS Standards JIS Standard Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A5.18 ER70S-G applicable Z3316 YGT50 applicable 2.0 1Box(5kg) 1 YT-28S 08007176 82.99 SGD
In stock
A5.18 ER70S-G applicable Z3316 YGT50 applicable 1.2 1Box(5kg) 1 YT-28S 08007151 93.99 SGD
Shipped after 2018-01-30
A5.18 ER70S-G applicable Z3316 YGT50 applicable 2.4 1Box(5kg) 1 YT-28S 08007185 76.99 SGD
In stock
A5.18 ER70S-G applicable Z3316 YGT50 applicable 3.2 1Box(5kg) 1 YT-28S 08007194 67.99 SGD
Shipped after 2018-01-30
A5.18 ER70 S-G corresponding Z3316 YGT50 corresponding 1.6 1Box(5kg) 1 YT-28S 08007167 88.99 SGD
In stock
ADD TO CART

Related Products