Buy more than* S$200* and get FREE SHIPPING

Purpose
All position welding of ultra-thin boards, such as a cars, vehicles, and farm machines
AWS Standards
S-A5.18 ER703 applicable
JIS Standard
Z3312 G49A0C16 (formerly Z3312 YGW14)
Type
For mild steel 490N/mm2high class tensile steel CO2
...see all
Product Options
ADD TO CART
Current Range (A) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Range (A) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
All positions: 40-100 0.6 1Box(5kg) 1 YM-SCM 08007203 109.90 SGD
In stock
All position: 50-160 0.8 1Box(10kg) 1 YM-SCM 08007212 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding automobile parts
5
From Japan
On 2014-07-29 13:40:34
Although the price is cheaper than the genuine one used to date, I do not want to feel a difference at all, so I would like to purchase this next time as well.
This review is about item#08007203.

Related Products