Buy more than* S$200* and get FREE SHIPPING

Corrugated Fiberboard

4.93 (14)
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Blade Length (mm) Accessories Blade Length (mm) Materials (bade) Material (body) Color (Body) Materials (Blade) Material (Handle Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Accessories Blade Length (mm) Materials (bade) Material (body) Color (Body) Materials (Blade) Material (Handle Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 75 Stainless steel cutlery PP resin - - - 1PC 1 DC-192 02095616 -
Discontinued
[x]
75 Wtih protective case (olefin plastic) - - - Green Stainless steel Polypropylene 1PC 1 DC-190 08006144 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
When dismantling the cardboard packed with goods
5
From Japan
On 2017-12-27 18:54:44
I need power but it can be cut cleanly. It is safer than the cutter.
This review is about item#8006144.
Disposal of cardboard
5
From Japan
On 2017-11-19 21:36:49
I am using it at my company or at home. Besides disassembling corrugated cardboard, it is also easy to punch out It is also useful for interior material production during packaging.
This review is about item#8006144.
Cardboard cut
5
From Japan
On 2016-11-22 18:36:00
Cardboard is easier to cut than a cutter. After that, how durable is it?
This review is about item#8006144.
Used when folding cardboard etc
5
From Japan
On 2016-07-23 08:58:03
I was looking for a change to a cutter knife.
This review is about item#08006144.
For cardboard processing
5
From Japan
On 2015-07-28 14:49:26
The cutter could not be cut off quickly, but this product is amazing. He is very active.
This review is about item#08006144.
Unpacking
5
From Japan
On 2014-08-06 17:03:31
Unlike a cutter, it is very easy to use.
This review is about item#08006144.
Balance of cardboard box (opening), cutting of cardboard board etc.
5
From Japan
On 2014-05-28 14:29:22
I had worked with a cutter knife so far, but the blade was broken immediately, or the sharpness became worse immediately, but these problems were solved with this product. Durability · How about durability of sharpness? There is probably no problem though it remains. I think that it is satisfying price although it becomes expensive compared to the replacement blade of the cutter in terms of price.
This review is about item#08006144.
Dismantling of packing boxes such as cardboard
5
From Japan
On 2014-01-15 18:01:12
Previously I used 100 things, but Dan's preeminent sharpness. With a cutter knife, it will be out of hand so it will be handy. However, I think that the included case is unnecessary · · · It is hard to find those who cost down even by that amount.
This review is about item#08006144.
Product packing work
5
From Japan
On 2013-03-21 13:25:08
Unlike a cutter, teeth do not break and it will not break, so it is better for workers to work safely. It is also good not to scratch products.
This review is about item#08006144.
To the processing of corrugated cardboard
5
From Japan
On 2012-07-13 14:53:18
I can not go back to life without Dan any more. I regret something I did not know.

Related Products