Buy more than* S$200* and get FREE SHIPPING

Driver Bit, "Alpha Bit"

5.00 (2)
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Specification
With magnet
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Edge Type Overall Length L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Edge Type Overall Length L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 65 Bit 1Set(2PCSet) 1 AL142065 08006241 5.99 SGD
In stock
253-5181 +2 110 Bits 1Set(2PCSet) 1 AL142110 08006257 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2014-06-28 07:30:14
It is rusty and has less comfort. I tried using it and found the goodness. Personally I think I also want items of about 80 mm.
This review is about item#08006257.
Woodworking
5
From Japan
On 2014-06-27 19:51:40
I tried using various plus bits (looking flashy things, expensive things), but I felt that it was less chubby and less comfortable. Although it looks graceful, I thought that it is a thing to know goodness when used. If possible, I think it would be a little longer and shorter than the standard ones.
This review is about item#08006257.

Related Products