Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cushion Bit

3.33 (3)
Purpose
For electrical, rechargeable and air drivers, For electrical, rechargeable and air drivers
Outlet corner opposite side (mm)
6.35
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Specification
With magnet
...see all>
Product Options
ADD TO CART
Tip Size (#) Overall Length (mm) Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Overall Length (mm) Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 65 (+)1x65 Double-ended bit - 1Set(2PC) 1 AC141065 37704861 6.99 SGD
Shipped after 2018-06-25
2 110 (+)2x110 Double-head bits 284-4770 1Set(2PC) 1 AC142110 08006336 7.99 SGD
Shipped after 2018-06-25
2 65 (+)2x65 Double-head bits 284-4761 1Set(2PC) 1 AC142065 36803837 6.99 SGD
Shipped after 2018-06-25
2 150 (+)2x150 Double-head bits 284-4788 1Set(2PC) 1 AC142150 36803846 10.99 SGD
Shipped after 2018-06-25
2 200 (+)2x200 Double-head bits 284-4796 1Set(2PC) 1 AC142200 36803855 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Woodworking
4
From Japan
On 2012-02-10 21:42:05
There is no feeling of use feeling very much to the fine screws but there is one point, since durability is low, I would like the manufacturer to tell me to bake the previous or increase the strength. Although it is used by Hitachi's electric impact, roughly, one work fine screw 100 is about and the tip becomes dull and it starts to slide. Because the price is more than double the other bits, it is hard to replace
This review is about item#08006336.
Professional woodworking work
4
From Japan
On 2012-02-06 23:04:58
It enters precisely into a screw smaller than any other bit, and is not slippery. Although durability is not very high, it is impossible to think otherwise for small screws. Sorry to be high price, I want you to go down more
This review is about item#08006336.
Use with impact driver
2
From Japan
On 2009-11-05 19:28:49
At the time of bit exchange, the cushion becomes a slip prevention, it is difficult to insert it hard to insert. I wonder if there will be no problem if the cushion part becomes slimmer.
This review is about item#08006327.

Related Products