Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slender Torsion Bit

3.67 (3)
Purpose
For electrical, rechargeable and air drivers, For electrical, rechargeable and air drivers
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Outlet Size (mm)
4.5
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Point Size
2
Type
Bits
Specification
With magnet
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 1Set(10PC) 1 ST14+2x3.5x65H 10047186 22.99 SGD
Shipped after 2018-06-25
110 1Set(10PC) 1 ST14+2x3.5x110H 10047195 28.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Screw fastening
1
From Japan
On 2015-12-17 16:23:42
It is easy for the bit to deviate from the impact power. If the central part is too thin to give a shock, the shaft will be out of order and run out, it is not suitable for full-scale work.
This review is about item#10047195.
Carpentry work
5
From Japan
On 2013-05-18 08:19:00
The tip of the bit is thin, so the screw head is good. As the torque escapes moderately and there is a stickiness of the steel as it is, it is not first to say that the bit tip is flying or chipping. Work can be done very efficiently.
This review is about item#10047195.
Construction and civil engineering work
5
From Japan
On 2010-04-22 10:50:37
I used a lot of kinds of bits since the impact driver came out to this world, but for me personally it is a conson item for now. Again, in order to absorb wasteful impact at the slender part, the probability that the tip of the bit will be damaged will be lower. Ukeyeo ♪ Cono product is not a replacement because it lacks a bit like other products, but a bit As the mountain of the mountain decreases or becomes rounded, there is a danger of crushing the thread, so it was much more expensive to say that it will be replaced. In other words, the use time per one becomes longer, and even a slightly higher price will obviously decrease if you compare the number used annually. It is cost reduction somewhat meaning ♪ I have less time and labor to replace ... Since the tip part of the bit is also thin, it is also a good point to say that it is easy to fit the thread. I do not feel like using anything else now. Moreover, it is safe to say that it is the manufacturer's item of vessel. Again it seems that the material is better than any other shape.
This review is about item#10047186.

Related Products