Buy more than* S$200* and get FREE SHIPPING

Driver Bit, "Slender Bit"

4.50 (2)
Purpose
Bit for small head slender screw and slender screws, Bit for small head slender screw and slender screws
Junction Status
Elastic body joints (with packing) as well as plastic tapping clamping
Outlet corner opposite side (mm)
6.35
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Type
Bits
Specification
With magnet
...see all>
Product Options
ADD TO CART
Packing Point Size Overall Length (mm) TRUSCO Part Number Tip Size (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Packing Point Size Overall Length (mm) TRUSCO Part Number Tip Size (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With bag 2 65 371-1820 2 1Set(10PC) 1 AS14+2x65 32901714 17.99 SGD
In stock
Blister pack 1 65 371-1790 1 1Set(2PC) 1 AS141065 36803916 3.99 SGD
In stock
Blister pack 2 65 253-4894 2 1Set(2PC) 1 AS142065 36803925 4.99 SGD
In stock
Blister pack 2 110 371-1803 2 1Set(2PC) 1 AS142110 36803934 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
DIY.
5
From Japan
On 2013-03-19 17:56:49
Mini-bis for joinery work, DIY work, but very reliable and well trained. → Although the price is reasonable, I would like to devise a way to make shipping costs less expensive, including mail service, etc. I would like to wish for the convenience of internet sales and purchasing that will not be beat the price of home centers (super-famous Az company does not take shipping fee basically, there is a sense of inexpensiveness without going to general shop front).
This review is about item#36803934.
For impact
4
From Japan
On 2013-03-09 16:43:28
Although it is good that the front is easy to see, but it is easy to lose points if impossible. As far as the center center is reasonable, but it is expendable items, I hope it will be a little cheaper, but Bessel is the best.
This review is about item#36803934.

Related Products