Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Torsion Bits

4.75 (4)
Junction Status
Rigid body joining, small screw fastening
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Shaft Diameter d (phi mm)
3.5
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Point Size
2
Shaft Diameter (phi mm)
3.5
Type
Bits
Specification
With magnet
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Packing Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Packing Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
371-1854 With bag 65 1Set(10PC) 1 AT-14+2x65H 10006412 21.99 SGD
In stock
253-4606 Blister pack 65 1Set(2PC) 1 AT142065 36803943 -
Discontinued
[x]
253-4614 Blister pack 110 1Set(2PC) 1 AT142110 36803952 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For Impact Driver
4
From Japan
On 2017-07-14 16:22:45
Purchased for impact drivers; other things quickly have a break in the end, but this seemed to be strong. Also repeat.
This review is about item#10006412.
Tightening of tapping
5
From Japan
On 2015-03-20 18:33:59
Fit well to screws
This review is about item#10006412.
Assembling sash
5
From Japan
On 2014-01-12 20:00:57
Ordinary driver bit
This review is about item#36803952.
Order furniture, joinery production
5
From Japan
On 2009-05-21 18:48:50
For a recent high power impact driver, the head is crushed or broken immediately with an ordinary bit, but the torsion bit of this vessel is very strong. I have patronized many years.
This review is about item#10006902.

Related Products