Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Precision Screw Bits

5.00 (4)
Caution
As this is bits dedicated for small screws, using for impact cause damage. Be careful, As this is bits dedicated for small screws, using for impact cause damage. Be careful
Purpose
Miniature screws, Miniature screws
Tip Size (#)
0
Outlet corner opposite side (mm)
6.35
Outlet Size (mm)
4.0
Hardness HRC
58
Edge Type
+0
Surface Processing
High precision surface treatment finishing
Allowable Torque (N m)
1.47
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Overall Length (mm)
85
Material
Special steel materials for industrial use
Type
Bit
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 H-085 08006205 4.26 SGD
In stock
1Set(5PC) 1 H-5085 08006214 10.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Precision equipment assembly
5
From Japan
On 2016-05-23 19:45:08
We use in applications where turning the SUS screws in the assembly of industrial precision equipment. The driver is a consumable. SUS is remarkable is wasting it's opponent. The tip of the ordinary driver will be the whole each handle exchange when it comes to bad you only, but the exchange of the tip bit If this because it is economical. This will last longer on top cheap domestic production. We want to lower the price of 5 bottles because of the 2 bottles and present both 5 bottles 1 unit price was not much different.
This review is about item#08006205.
Electronic components, for a small screw
5
From Japan
On 2016-02-19 22:32:02
Plus the number 0 in place of bit of this kind of valuable. Finish is also polite and taper also clean. Price on it even cheaper Good!
This review is about item#08006205.
Such as the decomposition of a laptop
5
From Japan
On 2015-04-13 13:02:54
Ideal for electric driver of 3.6V class! ! Since the electric screwdriver of this class has a slow rotation, it does not have that screw lick. Our products are for us the place of precision screwdriver in more than looks. It surprised me, "the go to this tiny screws?!". Still happy I, but if there is also a Y-shaped or Torx.
This review is about item#08006205.
Fixing of the small screws
5
From Japan
On 2013-03-01 15:16:11
It usual bit and you can not support a small screw, is useful when there is a bit of a small screw.
This review is about item#08006205.

Related Products