Buy more than* S$200* and get FREE SHIPPING

Socket

5.00 (4)
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel plate - -   1PC 1 K00SKT-S13 08007657 1.99 SGD
In stock
Steel plate - -   1PC 1 K00SKT-S12 08007641 1.99 SGD
In stock
Nylon - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B00SKT-N14 08009906 4.99 SGD
Shipped after 2018-05-31
Nylon - -   1PC 1 B00SKT-69 08009881 0.99 SGD
Shipped after 2018-05-31
Nylon - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B00SKT-59 08009872 4.99 SGD
Shipped after 2018-05-30
Sheet steel 398-5059 For wooden legs.   1PC 1 K00SKT-S15 08007666 2.99 SGD
In stock
Nylon - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B00SKT-N11 08009897 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
In the speaker box
5
From Japan
On 2018-01-04 17:33:52
Hammer caster is convenient as it becomes removable
This review is about item#8007666.
Attaching the caster of the guitar amplifier
5
From Japan
On 2016-04-04 17:58:18
I bought it with a caster and set. Plug-in type is handy because it was a place I was giving up because I can not find it in the home center.
This review is about item#08007666.
We will process and use other imported percussion instruments to repair other companies.
5
From Japan
On 2013-03-11 20:14:45
Currently troubled repair products have a pipe structure in a double structure and a spacer-like pipe-shaped thing with a thickness of about 1.5 mm is inserted on the outside of the socket and the insertion partner is inserted as a cast rather than a tree It is a situation where I am struggling to remove the socket It is a situation that I do not know yet whether the repair is complete or not. I thought that there was a special tool to prevent sockets from being deformed when tapping, although it is necessary to beat in when inserting a new socket into a hole.
This review is about item#08007657.
For workers casters
5
From Japan
On 2012-07-27 21:18:33
Purchased for driving caster of 2 x 4 work table. Bought a short bit for woodworking with hole diameter 13.5 together. In the case of a plate type, the casters that fit in 2 × 4 (38 mm) are underloaded or have fewer types. Afterwards it is driven type or side mounted type, but chose the driving type. Although it is a driving type socket, it is always loaded, so it will not come off, and if used in conjunction with adhesive it will not be a problem.
This review is about item#08007641.

Related Products