Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Swivel Caster, Nylon-Wheel

5.00 (2)
Material (Wheel)
Nylon
Brake
Per
...see all>
Product Options
ADD TO CART
Dimension U(mm) Dimension T (mm) Turning Radius (mm) Shape Dimension S (mm) Wheel Diameter D (phi mm) Wheel No. Mounting Base Dimension A x B x C(mm) Mounting Dimentsion X x Y x Z(mm) Wheel Width (mm) Allowable Load (daN) Model Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension U(mm) Dimension T (mm) Turning Radius (mm) Shape Dimension S (mm) Wheel Diameter D (phi mm) Wheel No. Mounting Base Dimension A x B x C(mm) Mounting Dimentsion X x Y x Z(mm) Wheel Width (mm) Allowable Load (daN) Model Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 28.3 58 SwivelS 28.3 50 429G-N 94x45x34 80x40x20 21 40 215ESwivel 21 5.2 66   1PC 1 215E-N50 08007702 7.99 SGD
In stock
7 28.3 68 SwivelS 28.3 75 429E-N 94x45x34 80x40x20 21 50 215ESwivel 29 5.2 93   1PC 1 215E-N75 08007727 9.99 SGD
In stock
8.5 59.4 74 - 38.9 85 429E-N 160x63x58 139x55x42 25 60 215E Swivel 28.0 8.8 103   1PC 1 215E-N85 08007736 15.99 SGD
Shipped after 2018-05-07
8.5 59.4 103 - 38.9 125 429E-N 160x63x58 139x55x42 25 70 215E Swivel 39.0 8.8 148 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 215E-N125 08007684 24.99 SGD
Shipped after 2018-05-07
8.5 59.4 83 - 38.9 100 429E-N 160x63x58 139x55x42 25 60 215E Swivel 32.0 8.8 122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 215E-N100 08007675 17.99 SGD
Shipped after 2018-05-07
7.0 28.3 51 - 28.3 40 429G-N 94x45x34 80x40x20 - 30 215E Swivel 20.0 5.2 58   1PC 1 215E-N40 08007693 6.99 SGD
In stock
7.0 28.3 62 - 28.3 65 429E-N 94x45x34 80x40x20 21 40 215E Swivel 24.0 5.2 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 215E-N65 08007711 8.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product parts
5
From Japan
On 2018-04-09 12:03:59
Until now, it is a normal specification, it never broke. Is pleased.
This review is about item#08007702.
Attaching the caster to the rack
5
From Japan
On 2016-08-18 00:27:34
It was not an ordinary square type, it was a type that could be worn in a corner, making installation work easier. I admired that there is such a thing. I happened to find a caster on the net, but at the same time I happened to find a site called Monotaro.
This review is about item#08007736.

Related Products