Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Caster, Stopper

Shaft Length L (mm)
40
Brake
Per
...see all>
Product Options
ADD TO CART
Weight (g) Wheel Diameter D (phi mm) Model Allowable Load (daN) Shape Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Wheel Diameter D (phi mm) Model Allowable Load (daN) Shape Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 150 315SA Swivel 160 - M20x2.5 41.0 196 117 429S0S-N All stainless steel 35 Nylon piece wheels (resin bush input) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 315SA-N150 08008061 139.99 SGD
Shipped after 2018-06-29
- 125 315SA Swivel 150 - M20x2.5 38.0 173 102 429S0S-N All stainless steel 35 Nylon piece wheels (resin bush input) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 315SA-N125 08008052 139.99 SGD
Shipped after 2018-06-26
- 50 315SA Swivel 60 - M16x2.0 26.0 74 61 429S-N All stainless steel 25 Nylon piece wheels (resin bush input)   1PC 1 315SA-N50 08008077 27.99 SGD
In stock
- 65 315SA Swivel 70 - M16x2.0 29.0 89 71 429G-N All stainless steel 25 Nylon piece wheels (resin bush input)   1PC 1 315SA-N65 08008086 29.99 SGD
In stock
- 75 315SA Swivel 80 - M16x2.0 28.0 97 68 429G-N All stainless steel 25 Nylon piece wheels (resin bush input)   1PC 1 315SA-N75 08008357 29.99 SGD
In stock
1021 100 315SASwivel 120 SwivelS M20x2.5 35 138 86 429S0S-N Allstainlesssteel 32 Nylonpiecewheels(resinbushinput)   1PC 1 315SA-N100 08008043 86.99 SGD
In stock
ADD TO CART

Related Products