Buy more than* S$200* and get FREE SHIPPING

405A Swivel Caster, Rubber Wheel

3.67 (6)
...see all>
Product Options
ADD TO CART
Shape Model Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Screw T Compatible Spanner Attachment Height H (mm) Screw Dimensions T Turning Radius (mm) Stopper Wheel No. Mounting Method Finishing (Metal Compatibletings) Wheel Width (mm) Shaft Length L (mm) Brake Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Model Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Screw T Compatible Spanner Attachment Height H (mm) Screw Dimensions T Turning Radius (mm) Stopper Wheel No. Mounting Method Finishing (Metal Compatibletings) Wheel Width (mm) Shaft Length L (mm) Brake Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Freely cars - 50 30 19 - 19mm 68 M12x1.25 47 Nothing 425E Screw-in Chrome-plated (steel plate) 20 14 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 450A-30R50 35692684 7.99 SGD
In stock
- 405A Swivel 40 20 21.0 UNF1 / 2 x 20 mountain - 60 - 46 - 405-R - Chrome plating - - None   1PC 1 405A-10R40 08008716 6.99 SGD
In stock
Caster wheel 405A castser wheel 50 25 20.0 UNF1/2x20 mountain - 69 - 48 - 405-R - Chromium plating - 14 No   1PC 1 405A-10R50 08008725 7.99 SGD
In stock
Universal car 405A Universal car 40 20 21.0 M12x1.25 - 60 - 46 - 405-R - Chrome-plated - 14 None   1PC 1 405A-30R40 34937935 6.99 SGD
In stock
Universal car 405A Universal car 50 25 20.0 M12x1.25 - 69 - 48 - 405-R - Chrome-plated - 14 None   1PC 1 405A-30R50 34937944 7.99 SGD
In stock
Universal car 405A Universal car 40 20 21.0 W3/8x16 threads - 60 - 46 - 405 - Chromium plating - 20 None   1PC 1 405A-20R40 08227572 6.99 SGD
In stock
Caster wheel 405A castser wheel 50 25 20.0 W3 / 8x16 mountains - 69 - 48 - 405 - Chromium plating - 20 No   1PC 1 405A-20R50 08227581 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Used for signs
5
From Japan
On 2017-02-18 19:06:28
Indeed hammer caster, has been used without any problems.
This review is about item#8008725.
For repairing dolly
2
From Japan
On 2016-08-07 05:12:02
The caster was also satisfied well with making it, but since we did not have a nut, we decided to buy it separately. I wanted nuts to be set.
This review is about item#8227572.
Exchange of legs of the table chair
2
From Japan
On 2016-03-29 15:45:36
I ordered the thickness of the screw by mistake. It was disappointing because it was a "non-replaceable" item.
This review is about item#08008725.
Attach casters to a clothes dryer
5
From Japan
On 2015-05-01 23:16:56
I attached a ball caster to make a slightly larger clothes stand mobile. It is very useful because it can be moved immediately.
This review is about item#08227581.
I attached it to a chair.
5
From Japan
On 2013-12-03 15:32:35
Swiveling and moving more smoothly than ever before.
This review is about item#34937935.
Chair foot exchange
3
From Japan
On 2013-04-12 13:19:48
There was nothing wrong. I felt that the coloring was "Brown" etc. · · · · · ·
This review is about item#08008725.

Related Products