Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Urethane Wheel

5.00 (2)
Purpose
For an elegant interior luxury furniture and a van.
Material (Wheel)
Urethane
...see all>
Product Options
ADD TO CART
Wheel No. Shaft Length L (mm) Finishing (Metal Compatibletings) Shape Mounting Method Wheel Diameter D (phi mm) Model Compatible Spanner Allowable Load (daN) Eccentricity E (mm) Screw T Attachment Height H (mm) Stopper Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel No. Shaft Length L (mm) Finishing (Metal Compatibletings) Shape Mounting Method Wheel Diameter D (phi mm) Model Compatible Spanner Allowable Load (daN) Eccentricity E (mm) Screw T Attachment Height H (mm) Stopper Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Chrome plating - - 40 405A Swivel - 25 21 UNF1 / 2 x 20 mountain 60 - - 1PC 1 405A-1UR40 46021561 10.99 SGD
Shipped after 2018-01-31
- - Chrome plating - - 50 405A Swivel - 30 20 UNF1 / 2 x 20 mountain 69 - - 1PC 1 405A-1UR50 37963326 7.99 SGD
Shipped after 2018-01-30
409 20 Chrome-plated Swivel Screw-in 50 405ASwivel 14mm 30 20 W3/8x16mountain 69 Nothing 48 1PC 1 405A-2UR50 35689893 7.99 SGD
In stock
409 14 Chrome-plated Swivel Screw-in 50 405ASwivel 19mm 30 20 M12x1.25 69 Nothing 48 1PC 1 405A-3UR50 08008743 7.99 SGD
In stock
409 20 Chrome plating - Screw-in 40 405A Swivel 14mm 25 21 W3 / 8 x 16 mountain 60 Nothing 46 1PC 1 405A-2UR40 35689884 6.99 SGD
In stock
409 - Chrome plating - Screw-in 40 405A Swivel 19mm 25 21 M12x1.25 60 Nothing 46 1PC 1 405A-3UR40 08008734 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Movement of things
5
From Japan
On 2016-10-12 18:55:33
I am very solid, for the amount of money. I am thinking about the next purchase.
This review is about item#35689893.
For chairs
5
From Japan
On 2015-11-17 15:10:49
Design is also good, scratches hard to enter the flooring very good.
This review is about item#35689884.

Related Products