Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

405B Swivel Caster, Integrated Rubber Wheel

4.75 (4)
Shaft Diameter T(mm)
8
Shaft Length L (mm)
38
Wheel No.
405-R
Finishing (Metal Compatibletings)
Chromium plating
Material (Wheel)
Rubber
Brake
None
Model
405B Universal car
Shape
Universal car
Accessories
No.11 socket
...see all>
Product Options
ADD TO CART
Turning Radius (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 40 20 21.0 56 1PC 1 405B-R40 08008752 5.99 SGD
In stock
48 50 25 20.0 64 1PC 1 405B-R50 08008761 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Dining table chair at home
5
From Japan
On 2018-03-21 17:14:47
Since I used it for about 13 years and it deteriorated, I was looking for a home center etc. to exchange it, but I was in trouble at all. Now I am comfortable and saved.
This review is about item#8008761.
Replace with a broken one
4
From Japan
On 2014-10-31 12:44:23
I hope the play on the shaft side and the cylinder side will be a little less.
This review is about item#08008761.
Caster repair
5
From Japan
On 2014-05-23 13:54:17
The chair of the chair currently in use was broken and it was in trouble. I thought that, I was able to find the same item if I was looking for it on Monotaro site. The goods arrived quickly and it was very helpful.
This review is about item#08008761.
Dining chair renovation
5
From Japan
On 2012-11-23 14:46:32
We chose a one size one that has plenty of load capacity. It was Maruni's Royal series, but I could exchange it just by inserting it. The movement is smooth, and it looks bad. As a result I was able to renovate it considerably cheaply.
This review is about item#08008761.

Related Products