Buy more than* S$200* and get FREE SHIPPING

405K Swivel Caster, Rubber One Wheel

5.00 (1)
Shaft Diameter T(mm)
11
Shaft Length L (mm)
38.5
Wheel No.
405-R
Finishing (Metal Compatibletings)
Chromium plating
...see all>
Product Options
ADD TO CART
Model Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
405K caster wheel Caster wheel 40 20 21.0 56 46 No 1PC 1 405K-R40 08008777 7.99 SGD
In stock
405K Universal car Universal car 50 25 20.0 64 48 None 1PC 1 405K-R50 08008786 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chair leg replacement
5
From Japan
On 2015-11-27 15:04:10
I will not hurt the flooring
This review is about item#08008786.

Related Products