Buy more than* S$200* and get FREE SHIPPING

419S , With Flexible Car Stopper (Nylon Integral Wheel)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Dimentsion X x Y(X' x Y')(mm)
70x70(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35
Attachment Height H (mm)
140
Turning Radius (mm)
91
Wheel No.
429S-N100
Mounting Seat A x B (mm)
108x108
Wheel Width (mm)
32
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 419S-N100 08008847 32.99 SGD
In stock
ADD TO CART

Related Products