Buy more than* S$200* and get FREE SHIPPING

560S Swivel Caster, Nylon, B On, Vehicle

4.00 (1)
Caution
Run at less than 2 km/h.
Allowable Load (daN)
600
Wheel No.
562S
Mounting Seat A x B (mm)
100x100
Mounting Dimensions XxY (mm)
78x78
Wheel Width (mm)
45
...see all
Product Options
ADD TO CART
Model 2014 TRUSCO Published Page Shape Mounting Hole Diameter P(mm) TRUSCO Part Number Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model 2014 TRUSCO Published Page Shape Mounting Hole Diameter P(mm) TRUSCO Part Number Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
560S Swivel 1-2094 - - 389-3031 65 - 95 Nothing 52 Direct Mount turning 1PC 1 560S-NRB65 35693061 53.83 SGD
In stock
560S caster wheel - Caster wheel 11 277-2990 75 16 105 Not available 57 Orinary swiveling 1PC 1 560S-NRB75 08009732 55.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To the surface plate to the movable
4
From Japan
On 2014-10-17 19:46:12
Since the allowable load was that of a one per 600KG I bought in the eyebrow spit, but is surprisingly firmly made. Legs it can support the surface plate of about 1,000kg of four, but I could use without problems.
This review is about item#08009732.

Related Products