Buy more than* S$200* and get FREE SHIPPING

Hammer Caster 915MA Swivel Caster Rubber B Bearing, Total Lock

5.00 (1)
Allowable Load (daN)
100
Shaft Length L (mm)
40
Screw T
M16x2.0
Dimension V(mm)
114
Wheel No.
434M-RB
Wheel Width (mm)
32
Model
915MA Swivel
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Material (Wheel) Brake Shape TRUSCO Part Number Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Material (Wheel) Brake Shape TRUSCO Part Number Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 138 114 Chrome-plated Rubber (radial ball bearings case) Attached to Swivel T 398-5008 100   1PC 1 915MA-RB100 08009775 43.99 SGD
In stock
44.0 195 120 Chrome plating Rubber (radial ball bearing input) Per - - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 915MA-RB150 08009793 61.99 SGD
Shipped after 2018-04-26
35 166 114 Chrome-plated Rubber (radial ball bearings case) Attached to Swivel T - 125   1PC 1 915MA-RB125 08009784 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in experiments
5
From Japan
On 2014-04-07 14:53:22
Available immediately and satisfied with performance
This review is about item#08009775.

Related Products