Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Rubber-Wheel

Shaft Diameter T(mm)
22
Allowable Load (daN)
100
Shaft Length L (mm)
50
Dimension V(mm)
114
Thickness t (mm)
Washer: 3
Screw Holes for Mounting
M6x1
Dimensions a (mm)
18
Wheel No.
434M-RB
Wheel Width (mm)
32
Brake
Per
...see all
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Model Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Model Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 44 191 120 Chrome plating finished 915MK Swivel - 1PC 1 915MK-RB150 08009827 67.17 SGD
In stock
100 32 134 114 Finishchromeplating 915MKSwivel SwivelT 1PC 1 915MK-RB100 08009802 49.19 SGD
In stock
125 35 162 114 Finishchromeplating 915MKSwivel SwivelT 1PC 1 915MK-RB125 08009811 54.74 SGD
In stock
ADD TO CART

Related Products