Buy more than* S$200* and get FREE SHIPPING

920MA Swivel Caster, Rubber, With B, Wheel

5.00 (2)
Allowable Load (daN)
100
Shaft Length L (mm)
40
Screw T
M16x2.0
Dimension V(mm)
114
Wheel No.
434M-RB
Wheel Width (mm)
32
Model
920MA Swivel
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Material (Wheel) Brake TRUSCO Part Number Shape 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Material (Wheel) Brake TRUSCO Part Number Shape 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
138 83 Chrome-plated Rubber (radial ball bearings case) Without - Swivel - 100 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 920MA-RB100 88370676 -
Discontinued
[x]
195 120 Chrome plating Rubber (radial ball bearing input) None - - - 150 44.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 920MA-RB150 08009854 58.99 SGD
Shipped after 2018-06-06
166 99 Chrome plating Rubber (radial ball bearing input) None - - - 125 35.0   1PC 1 920MA-RB125 08009845 44.99 SGD
In stock
138 83 Chrome plating Rubber (radial ball bearing input) None 398-5024 - 1-2044 100 32.0   1PC 1 920MA-RB100 08009836 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
jack
5
From Japan
On 2018-03-02 09:09:21
I arrived very quickly, making it sturdy without saying, I will repeat again!
This review is about item#8009845.
Used in experiments
5
From Japan
On 2014-04-07 14:53:57
Available immediately and satisfied with performance
This review is about item#88370676.

Related Products