Buy more than* S$200* and get FREE SHIPPING

Kcl Model Single Rotary Joint

4.00 (2)
Caution
Do not use at highest speed in high pressure conditions. Avoid empty driving (without going through the fluid).
Maximum Temperature (Degree C)
100
Maximum Working Pressure (MPa)
0.98
Maximum Rotation Speed (min-1[r. p.m])
1500
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimensions L (mm) Dimensions C Dimension B Dimensions A Dimensions D Nominal Diameter (A) Fluid Dimension L3 (mm) Dimension L2 (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimensions L (mm) Dimensions C Dimension B Dimensions A Dimensions D Nominal Diameter (A) Fluid Dimension L3 (mm) Dimension L2 (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/4 120 16 3/4 3/4 60 20 - 102 34 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCL3/4 Left 08010597 259.99 SGD
Shipped after 2018-04-24
1/2 109 12 41641 41641 54 - Air, gas, water, oil 94 33 21   1PC 1 KCL1/2 Left 08010572 229.99 SGD
Shipped after 2018-04-24
1/4 85 6 41643 41643 40 8 Air, gas, water, oil 75 24 14   1PC 1 KCL1/4 Right 08010527 189.99 SGD
In stock
3/8 94 9 3/8 3/8 46 - - 82 29 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCL3/8 Left 08010554 149.99 SGD
Shipped after 2018-04-24
1 130 20 1 1 70 25 - 108 36 23   1PC 1 KCL 1 Right 08010606 259.99 SGD
In stock
1 130 20 1 1 70 25 - 108 36 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCL 1 Left 08010615 259.99 SGD
Shipped after 2018-04-24
3/4 120 16 41702 41702 60 20 Air, gas, water, oil 102 34 22   1PC 1 KCL3/4 Right 08010581 259.99 SGD
In stock
1/4 85 6 1/4 1/4 40 8 - 75 24 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCL1/4 Left 08010536 199.99 SGD
Shipped after 2018-04-24
3/8 94 9 3/8 3/8 46 - - 82 29 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCL3/8 Right 08010545 149.99 SGD
In stock
- 109 12 1/2 1/2 54 - Air, gas, water, oil 94 33 21   1PC 1 KCL1/2 right 08010563 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for water supply of rotary sieve shower nozzle with automatic water bleaching machine of manufacturing bean paste
5
From Japan
On 2017-09-18 16:33:43
Good durability, maintenance is almost unnecessary.
This review is about item#8010563.
Shaft part of cooled screw conveyor
3
From Japan
On 2014-05-15 16:14:01
it is normal. It's a bit cheaper and easier to purchase. Delivery times other than 1/2 are too late.
This review is about item#08010563.

Related Products