Buy more than* S$200* and get FREE SHIPPING

Screw Type 415A Swivel Caster with Brake, Urethane Wheel

...see all>
Product Options
ADD TO CART
Allowable Load (daN) Screw Dimensions T Model Eccentricity E (mm) Shape Shaft Length L (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Mounting Method Compatible Spanner Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Screw Dimensions T Model Eccentricity E (mm) Shape Shaft Length L (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Mounting Method Compatible Spanner Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 M12x1.25 415A Swivel 20 - - 59 With 51 439G Chrome plating finish(steel plate) 40 Screw-in 19mm - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-UR40 08162612 6.02 SGD
Shipped after 2017-12-22
40 - 415A Swivel 24 - 20 85 With 62 439E Chrome plating finish(steel plate) 65 Screw-in 14mm 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-UR65 08016041 11.82 SGD
Shipped after 2017-12-27
40 - 415A Swivel 21 - - 68 With 58 439G Chrome plating finish(steel plate) 50 Screw-in 21mm 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-1UR50 35690751 -
Discontinued
[x]
50 W3/8x16mountain 415ASwivel 29 SwivelS 20 95 With 68 439E Finishchromeplating(steelplate) 75 Screw-in 14mm 21   1PC 1 415A-UR75 08016057 12.92 SGD
In stock
40 M12x1.25 415ASwivel 24 SwivelS 14 85 With 62 439E Finishchromeplating(steelplate) 65 Screw-in 19mm 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-UR65 08162637 11.82 SGD
Shipped after 2017-12-22
30 W3 / 8 x 16 mountain 415A freely car 20 Freely car S 20 59 With 51 439G The chrome-plated finish (steel plate) 40 Screw-in 14mm 16   1PC 1 415A-UR40 08016023 6.11 SGD
In stock
40 W3/8x16 thread 415A Universal car 21 Universal car S 20 68 Included 58 439G Chromium plating finish (sheet steel) 50 Screw type 14mm 21   1PC 1 415A-UR50 08016032 8.98 SGD
In stock
40 M12x1.25 415A Universal car 21 Universal car S 14 68 Included 58 439G Chromium plating finish (sheet steel) 50 Screw type 19mm 21   1PC 1 415A-UR50 08162621 8.65 SGD
In stock
50 M12x1.25 415A caster wheel 29 Free wheel S 14 95 With 68 439E Chromium plating finish (sheet steel) 75 Screw type 19mm 21   1PC 1 415A-UR75 08162646 12.79 SGD
In stock
ADD TO CART

Related Products