Buy more than* S$200* and get FREE SHIPPING

Screw-in type 415EA Flexible car (Nylon wheel urethane winding (B entry) wheel) With stopper

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
32
Shaft Length L (mm)
40
Attachment Height H (mm)
126
Turning Radius (mm)
83
Wheel No.
439E-UB100
Wheel Width (mm)
27
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 415EA-UB100 08016066 26.99 SGD
In stock
ADD TO CART

Related Products