Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Nylon-Wheel

5.00 (1)
Purpose
Rust in the food factory, store, and office, etc. Platform truck and instrument used in the environment that hates corrosion.
Wheel No.
434S0S-RBU
Finishing (Metal Compatibletings)
Stainless
Brake
None
...see all>
Product Options
ADD TO CART
Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Weight (g) Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) Eccentricity E (mm) Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Weight (g) Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) Eccentricity E (mm) Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
86 90x90 32 936 11 320SSwivel 100 Swivel 120 35 68x68(71x71) 132   1PC 1 320S-RBU100 08015235 68.99 SGD
In stock
102 102x102 38 - - 320S Swivel 125 - 150 38 75x75(80x80) 168 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320S-RBU125 08015244 109.99 SGD
Shipped after 2018-01-25
117 102x102 40 - - 320S Swivel 150 - 160 41 75x75(80x80) 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320S-RBU150 08015253 109.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of salted warfare container
5
From Japan
On 2016-02-11 00:07:56
Because it is all stainless steel it will not rust. Also, because it comes with a bearing, even heavy objects of 300 kg can be carried smoothly. It is likely to be used for many years in the future.

Related Products