Buy more than* S$200* and get FREE SHIPPING

540 1S , Fleet (nylon (B entry))

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Dimentsion X x Y(X' x Y')(mm)
68x68(71x71)
Mounting Hole Diameter P(mm)
11
Allowable Load (daN)
300
Mounting Seat A x B (mm)
90x90
Wheel Width (mm)
40
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 22 90 58 542S-NRB65 1pc 1 5401S-NRB65 08017615 43.99 SGD
Shipped after 2018-05-28
75 23 100 63 542S-NRB75 1pc 1 5401S-NRB75 08017624 45.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products