Buy more than* S$200* and get FREE SHIPPING

Swivel Caster with Brake

Caution
* This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Wheel Diameter D (phi mm)
75
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
Phi38
Allowable Load (daN)
40
Compatible Pipe Wall Thickness (mm)
Mounting Allowed to 1.8
Eccentricity E (mm)
29
Shaft Length L (mm)
52
Attachment Height H (mm)
95
Stopper
With
Thickness t (mm)
Pipe round pivot bracket: 2.3
Turning Radius (mm)
68
Wheel No.
430E
Finishing (Metal Compatibletings)
Chrome-plated finish (handle trivalent chromium chemical conversion treatment)
Mounting Method
Attachment plug
Wheel Width (mm)
21
Material (Wheel)
Iron plate wheel rubber winding wheel / resin bush input
Model
415EN freely cars
Shape
Freely cars S
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 4152EN-PR75 08015856 17.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products