Buy more than* S$200* and get FREE SHIPPING

415EU Swivel Caster, Rubber Wheel, with Brake

5.00 (2)
...see all>
Product Options
ADD TO CART
Compatible Pipe Outer Diameter (inch) Turning Radius (mm) Compatible Pipe Outer Diameter (mm) Wheel No. Wheel Diameter D (phi mm) Compatible Spanner Mounting Method Mounting Pipe inner Diameter T (mm) Allowable Load (daN) Model Eccentricity E (mm) Shaft Length L (mm) Shape Attachment Height H (mm) Wheel Width (mm) Stopper Thickness t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outer Diameter (inch) Turning Radius (mm) Compatible Pipe Outer Diameter (mm) Wheel No. Wheel Diameter D (phi mm) Compatible Spanner Mounting Method Mounting Pipe inner Diameter T (mm) Allowable Load (daN) Model Eccentricity E (mm) Shaft Length L (mm) Shape Attachment Height H (mm) Wheel Width (mm) Stopper Thickness t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.2 83 22.2 430E 100 21mm Attachment plug phi18 to phi20 50 415EU Swivel 32.0 53 - 126 22 With Pipe wall thickness: 1.2 to 2.0   1PC 1 4154EU-PR100 35690584 22.99 SGD
In stock
3/4 62 19.1 425E 65 19mm Attachment plug phi16 to phi18 30 415EU Swivel 24.0 53 - 85 21 With Pipe wall thickness: 1.0 to 1.6   1PC 1 4151EU-R65 35690322 11.99 SGD
Shipped after 2018-05-29
1 1/8 83 28.6 425E 100 21mm Attachment plug phi24 to phi26 50 415EU Swivel 32.0 53 - 126 27 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4156EU-R100 35690654 22.99 SGD
Shipped after 2018-05-29
1 1/8 103 28.6 425E 125 21mm Attachment plug phi24 to phi26 60 415EU Swivel 39.0 53 - 152 27 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4156EU-R125 35690663 29.99 SGD
Shipped after 2018-05-30
1 74 25.4 425E 85 21mm Attachment plug phi21 to phi23 50 415EU Swivel 28.0 53 - 107 27 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4155EU-R85 08015935 19.99 SGD
Shipped after 2018-06-01
1 103 25.4 425E 125 21mm Attachment plug phi21 to phi23 60 415EU Swivel 39.0 53 - 152 27 With Pipe wall thickness: 1.2 to 2.0   1PC 1 4155EU-R125 08015917 29.99 SGD
In stock
1 51 25.4 425G 40 19mm Attachment plug phi22 to phi24 25 415EU Swivel 20.0 53 - 60 - With Pipe wall thickness: 1.0 to 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4153EU-R40 08228035 7.99 SGD
Shipped after 2018-05-29
1 58 25.4 425G 50 19mm Attachment plug phi22 to phi24 30 415EU Swivel 21.0 53 - 68 20 With Pipe wall thickness: 1.0 to 1.6   1PC 1 4153EU-R50 08228044 8.99 SGD
In stock
1 62 25.4 425E 65 19mm Attachment plug phi22 to phi24 30 415EU Swivel 24.0 53 - 85 21 With Pipe wall thickness: 1.0 to 1.6   1PC 1 4153EU-R65 08228053 10.99 SGD
Shipped after 2018-05-29
1 118 25.4 425E 150 21mm Attachment plug phi21 to phi23 60 415EU Swivel 42.0 53 - 180 27 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4155EU-R150 08015926 38.99 SGD
Shipped after 2018-05-29
7/8 62 22.2 425E 65 19mm Attachment plug phi19 to phi21 30 415EU Swivel 24.0 53 - 85 21 With Pipe wall thickness: 1.0 to 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4152EU-R65 08015883 10.99 SGD
Shipped after 2018-06-06
7/8 58 22.2 425G 50 19mm Attachment plug phi19 to phi21 30 415EU Swivel 21.0 53 - 68 20 With Pipe wall thickness: 1.0 to 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4152EU-R50 08015874 10.99 SGD
Shipped after 2018-06-01
7/8 68 22.2 425E 75 19mm Attachment plug phi19 to phi21 40 415EU Swivel 29.0 53 - 95 21 With Pipe wall thickness: 1.0 to 1.6   1PC 1 4152EU-R75 08015892 12.99 SGD
Shipped after 2018-05-30
1 1/8 74 28.6 425E 85 21mm Attachment plug phi24 to phi26 50 415EU Swivel 28.0 53 - 107 27 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4156EU-R85 09423127 19.99 SGD
Shipped after 2018-06-01
7/8 51 22.2 425G 40 19mm Attachment plug phi19 to phi21 25 415EU Swivel 20.0 53 - 60 - With Pipe wall thickness: 1.0 to 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4152EU-R40 08015865 7.99 SGD
Shipped after 2018-05-30
7/8 68 22.2 430E 75 19mm Attachment plug phi19 to phi21 40 415EU Swivel 29.0 53 - 95 21 With Pipe wall thickness: 1.0 to 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4152EU-PR75 35690356 -
Discontinued
[x]
1 118 25.4 430E 150 21mm Attachment plug phi21 to phi23 60 415EU Swivel 42.0 53 - 180 22 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4155EU-PR150 34925852 -
Discontinued
[x]
22.2 103 22.2 430E 125 21mm Attachment plug phi18 to phi20 60 415EU Swivel 39.0 53 - 152 22 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4154EU-PR125 35690593 -
Discontinued
[x]
1 83 25.4 430E 100 21mm Attachment plug phi21 to phi23 50 415EU Swivel 32.0 53 - 126 22 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4155EU-PR100 34925834 24.99 SGD
Shipped after 2018-05-30
1 1/8 83 28.6 430E 100 21mm Attachment plug phi24 to phi26 50 415EU Swivel 32.0 53 - 126 22 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4156EU-PR100 35690645 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4154EU-R150 37965347 38.99 SGD
Shipped after 2018-05-29
1 103 25.4 430E 125 21mm Attachmentplug phi21 to phi23 60 415EUSwivel 39 53 SwivelS 152 22 With Pipe wall thickness: 1.2 to 2.0   1PC 1 4155EU-PR125 34925843 25.99 SGD
In stock
- - - - - - - - - - - - - - - - -   1PC 1 4151EU-R50 37964403 8.99 SGD
Shipped after 2018-05-30
- - - - 75 - - phi16 to phi18 40 - 29.0 53 - 95 21 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4151EU-R75 37964412 12.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4156EU-R150 37965943 38.99 SGD
Shipped after 2018-05-29
1 83 25.4 425E 100 21mm Attachmentplug phi21 to phi23 50 415EUSwivel 32 53 SwivelS 126 27 With Pipe wall thickness: 1.2 to 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4155EU-R100 08015901 21.99 SGD
In stock
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4154EU-R125 37965331 29.99 SGD
Shipped after 2018-05-29
- - - - 40 - - phi16 to phi18 25 - 20.0 53 - 60 - - -   1PC 1 4151EU-R40 37964394 7.99 SGD
In stock
- - - - - - - - - - - - - - - - -   1PC 1 4154EU-R100 37965322 22.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4154EU-R85 37965356 19.99 SGD
Shipped after 2018-05-29
1 68 25.4 430E 75 19mm Attachmentplug phi22 to phi24 40 415EUSwivel 29 53 SwivelS 95 21 With Pipe wall thickness: 1.0 to 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4153EU-PR75 35690471 14.99 SGD
Shipped after 2018-06-01
1 68 25.4 425E 75 19mm Attaching portion plug phi22-phi24 40 415EU Universal car 29.0 53 Universal car S 95 21 Included Pipe wall thickness: 1.0-1.6   1PC 1 4153EU-R75 08228062 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of tire storage shelves
5
From Japan
On 2018-03-09 16:24:53
A shelf to store the tire was made of steel pipe and L-shaped steel. I searched for a caster that fits the iron pipe for movement and it seems that it meets the dimensions and it is perfect and I am very satisfied when I install it.
This review is about item#8015874.
School practice room
5
From Japan
On 2015-08-21 17:20:32
I was giving up because it was a treatment wagon I acquired 25 years ago, but it was truly saved because there were casters that fit the size and specifications. It is a brand new item only.
This review is about item#37964412.

Related Products