Buy more than* S$200* and get FREE SHIPPING

420EN Swivel Caster, Steel/ Rubber Wheel

...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Finishing (Metal Compatibletings) Compatible Spanner Mounting Method Mounting Pipe inner Diameter T (mm) Wheel Width (mm) Allowable Load (daN) Eccentricity E (mm) Model Shaft Length L (mm) Shape Attachment Height H (mm) Stopper Thickness t (mm) Compatible Pipe Outer Diameter (inch) Turning Radius (mm) Compatible Pipe Outer Diameter (mm) Wheel No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Finishing (Metal Compatibletings) Compatible Spanner Mounting Method Mounting Pipe inner Diameter T (mm) Wheel Width (mm) Allowable Load (daN) Eccentricity E (mm) Model Shaft Length L (mm) Shape Attachment Height H (mm) Stopper Thickness t (mm) Compatible Pipe Outer Diameter (inch) Turning Radius (mm) Compatible Pipe Outer Diameter (mm) Wheel No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Chrome plating finished - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4201EU-PR65 37967623 12.99 SGD
Shipped after 2018-02-23
- Chrome plating finished - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4202EU-PR75 37967894 13.99 SGD
Shipped after 2018-02-23
100 Finishchromeplating 21mm Attachmentplug phi18 to phi20 22 50 32 420EUSwivel 53 Swivel 126 Nothing Pipe wall thickness: 1.2 to 2.0 41828 83 22.2 430E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4204EU-PR100 08016531 20.99 SGD
Shipped after 2018-02-22
- Chrome plating finished - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4201EU-PR75 37967632 13.99 SGD
Shipped after 2018-02-23
- Chrome plating finished - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4203EU-PR65 37968183 12.99 SGD
Shipped after 2018-02-23
- Chrome plating finished - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4206EU-PR100 37969224 20.99 SGD
Shipped after 2018-02-22
- Chrome plating finished - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4206EU-PR125 37969233 25.99 SGD
Shipped after 2018-02-23
- Chrome plating finished - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4206EU-PR150 37969242 30.99 SGD
Shipped after 2018-02-23
150 Chrome plating finished 21mm Attachment plug phi21 to phi23 22 60 42.0 420EU Swivel 53 - 180 Nothing Pipe wall thickness: 1.2 to 2.0 1 118 25.4 430E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4205EU-PR150 08163093 30.99 SGD
Shipped after 2018-02-26
75 Finishchromeplating 19mm Attachmentplug phi22 to phi24 21 40 29 420EUSwivel 53 Swivel 95 Nothing Pipe wall thickness: 1.0 to 1.6 1 68 25.4 430E   1PC 1 4203EU-PR75 35691275 13.99 SGD
In stock
125 Chrome plating finished 21mm Attachment plug phi18 to phi20 22 60 39.0 420EU Swivel 53 - 152 Nothing Pipe wall thickness: 1.2 to 2.0 7/8 103 22.2 430E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4204EU-PR125 08016547 23.99 SGD
Shipped after 2018-02-26
150 Chrome plating finished 21mm Attachment plug phi18 to phi20 26 60 42.0 420EU Swivel 53 - 180 Nothing Pipe wall thickness: 1.2 to 2.0 7/8 118 22.2 430E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4204EU-PR150 08016556 30.99 SGD
Shipped after 2018-02-23
100 Chromium plating 21mm Attaching portion plug phi21-phi23 22 50 32.0 420EU Universal car 53 Universal car 126 Not available Pipe wall thickness: 1.2-2.0 1 83 25.4 430E   1PC 1 4205EU-PR100 08163075 20.99 SGD
In stock
125 Chromium plating 21mm Attaching portion plug phi21-phi23 22 60 39.0 420EU Universal car 53 Universal car 152 Not available Pipe wall thickness: 1.2-2.0 1 103 25.4 430E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4205EU-PR125 08163084 22.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products