Buy more than* S$200* and get FREE SHIPPING

Threaded Swivel Caster

Purpose
Stores, factories, and offices
Wheel No.
434MB-RB
Wheel Width (mm)
32
Brake
None
...see all>
Product Options
ADD TO CART
Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Dimension V(mm) Turning Radius (mm) Finishing (Metal Compatibletings) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Dimension V(mm) Turning Radius (mm) Finishing (Metal Compatibletings) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
420MASwivel 100 Swivel 70 M12x1.75 32 20 129 117 83 UNIQLO over rhodium plated   1PC 1 4200MA-RB100 08016337 30.99 SGD
In stock
420MA Swivel 75 - 60 M12x1.75 30.0 20 106 108 69 unichrome plating   1PC 1 4200MA-RB75 08016373 28.99 SGD
In stock
420MA Swivel 100 - 70 M16x2.0 32.0 40 129 117 83 unichrome plating *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4201MA-RB100 08016346 30.99 SGD
Shipped after 2018-01-24
420MA Swivel 125 - 80 M16x2.0 34.0 40 154 123 98 unichrome plating *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4201MA-RB125 08016364 37.99 SGD
Shipped after 2018-01-23
420MA Swivel 75 - 60 M16x2.0 30.0 40 106 108 69 unichrome plating   1PC 1 4201MA-RB75 08016382 24.99 SGD
In stock
420MA Swivel 125 - 80 M12x1.75 34.0 20 154 123 98 unichrome plating   1PC 1 4200MA-RB125 08016355 36.99 SGD
In stock
ADD TO CART

Related Products