Buy more than* S$200* and get FREE SHIPPING

420 K Insert Type Swivel Casters, Rubber Wheels

4.88 (8)
Caution
Sockets and brackets not included.Sold separately
Shaft Length L (mm)
38.5
...see all>
Product Options
ADD TO CART
Wheel Width (mm) TRUSCO Part Number Model Wheel Diameter D (phi mm) Shape Shaft Diameter T(mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) TRUSCO Part Number Model Wheel Diameter D (phi mm) Shape Shaft Diameter T(mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 - 420KSwivel 85 Swivel 11 50 28 103 72 425E-R Chrome-plated 1PC 1 420K-R85 08443601 14.99 SGD
In stock
27 - 420K Swivel 100 - - 50 32.0 122 83 425E-R Chrome plating 1PC 1 420K-R100 08443617 19.99 SGD
In stock
17 - 420K Universal car 40 Universal car 11 25 20.0 56 41 425G-R Chromium plating 1PC 1 420K-R40 08443565 5.99 SGD
In stock
20 398-4851 420K Universal car 50 Universal car 11 30 21.0 64 47 425G-R Chromium plating 1PC 1 420K-R50 08443574 6.99 SGD
In stock
21 398-4869 420K Universal car 65 Universal car 11 30 24.0 81 58 425E-R Chromium plating 1PC 1 420K-R65 08443583 8.99 SGD
In stock
21 398-4877 420K Universal car 75 Universal car 11 40 29.0 91 68 425E-R Chromium plating 1PC 1 420K-R75 08443592 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Replacement with tool cabinet
5
From Japan
On 2017-10-19 23:44:16
Exchange work is also smooth, strength and smoothness of movement are satisfactory.
This review is about item#8443592.
It is very convenient to move attached to the speaker box
5
From Japan
On 2016-08-31 16:51:23
It is very convenient to move attached to the speaker box
This review is about item#08443574.
Guitar amp caster installation
5
From Japan
On 2016-04-04 17:59:43
I bought it with a socket and set. Plug-in type is handy because it was a place I was giving up because I can not find it in the home center.
This review is about item#08443565.
It is attached to the legs of furniture.
5
From Japan
On 2015-12-23 14:07:53
Even though it is simple, the strength is satisfactory and the appearance is satisfied well.
This review is about item#08443565.
Tool box caster
5
From Japan
On 2014-08-03 14:44:28
The casters originally attached to the purchased tool box were fixed wheels without bearings. I changed it and started moving smoothly.
This review is about item#08443592.
As a caster for guitar amps
4
From Japan
On 2013-11-19 11:47:14
The correspondence was also fast, and the size was perfect so I am using it satisfactorily.
This review is about item#08443565.
Casters for dining room chairs
5
From Japan
On 2013-10-29 09:16:23
I am using a special chair of toto because it is bad and it is hard to move at the time of moving (When moving, it is hard to move unless you put power and covers are attached to the frame, but it is about 3 to 4 months, It deteriorated, it was very difficult to move), so the movement that purchased the plug-in ceremony was very good, so it was good, but the chair moves with a slight weight shift (with stopper, but could not find it Although there may be goods with stoppers, I think that it was better if it was displayed in the vicinity of this catalog
This review is about item#08443565.
Exchange casters for oil disposal
5
From Japan
On 2013-04-10 21:18:41
Even if I looked for anything, there was not this item but I am sorry for the abundance of the item of Monotaro
This review is about item#08443592.

Related Products