Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel

4.00 (1)
...see all>
Product Options
ADD TO CART
Shaft Length L (mm) TRUSCO Part Number Screw T Attachment Height H (mm) Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length L (mm) TRUSCO Part Number Screw T Attachment Height H (mm) Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 398-4478 M12x1.75 68 47 439G-UR Stainless 21 1-2050 Urethane 50 None 40 320EASwivel 21 Swivel   1PC 1 320EA-UR50 08016696 14.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320EA-UR85 37961402 40.99 SGD
Shipped after 2018-06-29
35 398-4486 M12x1.75 85 58 439E-UR Stainless 21 1-2050 Urethane 65 None 40 320EA Swivel 24.0 -   1PC 1 320EA-UR65 08016705 18.99 SGD
Shipped after 2018-06-25
40 - M16x2.0 152 103 439E-UR Stainless 27 - Urethane 125 None 70 320EA Swivel 39.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320EA-UR125 08016224 44.99 SGD
Shipped after 2018-07-11
35 398-4494 M12x1.75 95 68 439E-UR Stainless steel 21 - Urethane 75 No 50 320EA free vehicle 29.0 Caster wheel   1PC 1 320EA-UR75 08016714 19.99 SGD
Shipped after 2018-06-25
40 398-4460 M16x2.0 126 83 439E-UR Stainless steel 27 - Urethane 100 None 60 320EA Universal car 32.0 Universal car   1PC 1 320EA-UR100 08016215 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor Movable Door Wheel
4
From Japan
On 2014-09-24 17:04:57
Because it is made of stainless steel, it has good rigidity even when it is used outdoors (used for over 1 year) and it is well moved. Among them, will you try putting 556 on the bearing part?
This review is about item#08016705.

Related Products