Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

540H Swivel Caster, Nylon, With Ball B, Wheel, For Low-Floor Heavy Weight Loads

2014 TRUSCO Published Page
1-2096
Allowable Load (daN)
400
Stopper
Nothing
Wheel Width (mm)
40
Material (Wheel)
Nylon piece wheels (double row ball B input)
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter P(mm) Mounting Method Wheel Diameter D (phi mm) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Dimension V(mm) Dimension K(mm) Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter P(mm) Mounting Method Wheel Diameter D (phi mm) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Dimension V(mm) Dimension K(mm) Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Direct Mount turning 75 540H Swivel 18.0 - 100 277-2931 85 21 58 542H-NRB 100x100 78x78 1PC 1 540H-NRB75 08017685 49.99 SGD
In stock
11 Taira-zuke turning 65 540H freely car 18 Freely car 90 277-2922 81 16 54 542H 100 x 100 78 x 78 1PC 1 540H-NRB65 08017676 45.99 SGD
In stock
ADD TO CART

Related Products