Buy more than* S$200* and get FREE SHIPPING

TOBINO Brazing Bar

5.00 (1)
Purpose
Refrigeration equipment, air conditioning, gas bath, radiator. Rail bond, cage shape motors, electric furnace. Assembly of dissimilar metal products such as copper, brass, stainless steel, galvanized iron, etc.. Mounting of thin to thick plate. Repair of
Shock Value (J/cm2)
59 to 88
Elongation (%)
28 to 33
Tensile Strength
363 to 412N/mm2
Hardness
90 to 95Hv
...see all>
Product Options
ADD TO CART
Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.6 1Pack(5kg) 1 - 08010877 369.99 SGD
Shipped after 2018-05-28
2 1Pack(5kg) 1 - 08010861 409.99 SGD
Shipped after 2018-05-28
3 1Pack(5kg) 1 - 08010886 349.99 SGD
Shipped after 2018-05-28
4 1Pack(5kg) 1 - 08010895 349.99 SGD
Shipped after 2018-06-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal
5
From Japan
On 2013-04-08 12:13:23
The creditworthiness is outstanding because it uses it many times, just a little price is high
This review is about item#08010886.

Related Products