Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Super one cut end mill (long shank)

Helix Angle (Degree)
45
Number of Blades
4
...see all>
Product Options
ADD TO CART
Overall Length L (mm) TRUSCO Part Number Blade Length l0 (mm) Tolerance (mm) Dimension l3 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) TRUSCO Part Number Blade Length l0 (mm) Tolerance (mm) Dimension l3 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 208-1628 8 -0.020--0.038 17.5 6 5 4.8 1pc 1 DZ-SOCLS4050 08022271 95.99 SGD
Shipped after 2018-04-27
135 208-1652 12 -0.025--0.047 - 7 8 - 1pc 1 DZ-SOCLS4080 08022314 139.99 SGD
Shipped after 2018-04-27
135 208-1661 12 -0.025--0.047 - 8 9 - 1pc 1 DZ-SOCLS4090 08022332 149.99 SGD
Shipped after 2018-04-27
80 208-1601 5 -0.014--0.028 10.5 6 3 2.9 1pc 1 DZ-SOCLS4030 08022253 80.99 SGD
Shipped after 2018-04-27
160 208-1717 18 -0.025--0.047 - 13 14 - 1pc 1 DZ-SOCLS4140 08022384 329.99 SGD
Shipped after 2018-04-27
200 340-5079 30 -0.025--0.047 - 18 20 - 1pc 1 DZ-SOCLS4200-S18 08022454 639.99 SGD
Shipped after 2018-04-27
160 208-1695 18 -0.025--0.047 - 11 12 - 1pc 1 DZ-SOCLS4120 08022366 229.99 SGD
Shipped after 2018-04-27
180 208-1725 22 -0.025--0.047 - 14 15 - 1pc 1 DZ-SOCLS4150 08022393 359.99 SGD
Shipped after 2018-04-27
180 208-1733 24 -0.025--0.047 - 15 16 - 1pc 1 DZ-SOCLS4160 08022402 409.99 SGD
Shipped after 2018-04-27
180 208-1741 24 -0.025--0.047 - 16 17 - 1pc 1 DZ-SOCLS4170 08022411 409.99 SGD
Shipped after 2018-04-27
135 340-4978 12 - - 7.8 8 - 1pc 1 DZ-SOCLS4080-10 37247201 259.99 SGD
Shipped after 2018-05-02
150 340-5010 15 - - 9 10 - 1pc 1 DZ-SOCLS4100-10 37247235 279.99 SGD
Shipped after 2018-05-02
150 340-5028 15 - - 9.8 10 - 1pc 1 DZ-SOCLS4100-S9.8 37247244 179.99 SGD
Shipped after 2018-05-02
180 340-5052 24 - - 15 16 - 1pc 1 DZ-SOCLS4160-10 37247271 709.99 SGD
Shipped after 2018-05-02
120 340-4927 9 - - 5.8 6 - 1pc 1 DZ-SOCLS4060-05 37247165 199.99 SGD
Shipped after 2018-04-27
120 340-4935 9 - - 5.8 6 - 1pc 1 DZ-SOCLS4060-10 37247174 199.99 SGD
Shipped after 2018-05-02
135 340-4994 12 - - 8.8 9 - 1pc 1 DZ-SOCLS4090-S8.8 37247217 169.99 SGD
Shipped after 2018-05-02
150 340-5001 15 - - 9 10 - 1pc 1 DZ-SOCLS4100-05 37247226 279.99 SGD
Shipped after 2018-05-02
160 340-5036 18 - - 11 12 - 1pc 1 DZ-SOCLS4120-05 37247253 369.99 SGD
Shipped after 2018-05-02
160 340-5044 18 - - 11 12 - 1pc 1 DZ-SOCLS4120-10 37247262 369.99 SGD
Shipped after 2018-05-02
180 340-5061 24 - - 15 16 - 1pc 1 DZ-SOCLS4160-20 37247287 709.99 SGD
Shipped after 2018-05-02
120 340-4951 9 - - 6.8 7 - 1pc 1 DZ-SOCLS4070-S6.8 37247183 119.99 SGD
Shipped after 2018-05-02
135 340-4960 12 - - 7.8 8 - 1pc 1 DZ-SOCLS4080-05 37247192 259.99 SGD
Shipped after 2018-05-02
80 208-1610 6 -0.020--0.038 14 6 4 3.8 1pc 1 DZ-SOCLS4040 08022262 84.99 SGD
Shipped after 2018-04-27
120 208-1636 9 -0.020--0.038 - 5 6 - 1pc 1 DZ-SOCLS4060 08022287 109.99 SGD
Shipped after 2018-04-27
120 340-4943 9 -0.020--0.038 - 5.8 6 - 1pc 1 DZ-SOCLS4060-S5.8 08022296 109.99 SGD
Shipped after 2018-05-02
150 208-1687 15 -0.025--0.047 - 10 11 - 1pc 1 DZ-SOCLS4110 08022357 199.99 SGD
Shipped after 2018-04-27
180 208-1750 27 -0.025--0.047 - 16 18 - 1pc 1 DZ-SOCLS4180 08022427 619.99 SGD
Shipped after 2018-04-27
135 340-4986 12 -0.025--0.047 - 7.8 8 - 1pc 1 DZ-SOCLS4080-S7.8 08022323 159.99 SGD
Shipped after 2018-04-27
200 208-1768 30 -0.025--0.047 - 16 19 - 1pc 1 DZ-SOCLS4190 08022436 619.99 SGD
Shipped after 2018-04-27
200 208-1776 30 -0.025--0.047 - 20 20 - 1pc 1 DZ-SOCLS4200 08022445 669.99 SGD
Shipped after 2018-04-27
150 208-1679 15 -0.025--0.047 - 9 10 - 1pc 1 DZ-SOCLS4100 08022341 169.99 SGD
Shipped after 2018-04-27
160 208-1709 18 -0.025--0.047 - 12 13 - 1pc 1 DZ-SOCLS4130 08022375 259.99 SGD
Shipped after 2018-04-27
220 340-5087 35 -0.025--0.047 - 20 22 - 1pc 1 DZ-SOCLS4220-S20 08022463 669.99 SGD
Shipped after 2018-04-27
120 208-1644 9 -0.025--0.047 - 6 7 - 1pc 1 DZ-SOCLS4070 08022305 119.99 SGD
Shipped after 2018-04-27
ADD TO CART