Buy more than* S$200* and get FREE SHIPPING

Drill Bit

4.50 (2)
Purpose
Work material: cast iron, soft steel, aluminum alloy
2014 TRUSCO Published Page
1-0111
Helix Angle (Degree)
30
Oilingm System
External
Shank Diameter Tolerance
h8
Point Angle (Degree)
118
Work Material
Mild steel, cast iron, aluminum alloy
Material
Cemented carbide (CARBIDE)
...see all>
Product Options
ADD TO CART
Groove Length l1 (mm) Blade Diameter Tolerance (mm) Shank Diameter D (mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Length l1 (mm) Blade Diameter Tolerance (mm) Shank Diameter D (mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 0 to -0.022 6.4 6.4 75 207-8422 1PC 1 SDS-064 08035194 65.99 SGD
Shipped after 2018-04-24
51 0 to -0.022 6.5 6.5 75 207-8431 1PC 1 SDS-065 08035203 65.99 SGD
Shipped after 2018-04-24
54 0 to -0.022 6.6 6.6 80 207-8465 1PC 1 SDS-066 08035212 69.99 SGD
Shipped after 2018-04-24
54 0 to -0.022 6.8 6.8 80 207-8562 1PC 1 SDS-068 08035237 70.99 SGD
In stock
58 0 to -0.022 8.1 8.1 85 207-8881 1PC 1 SDS-081 08035361 96.99 SGD
Shipped after 2018-04-24
58 0 to -0.022 8.2 8.2 85 207-8899 1PC 1 SDS-082 08035377 96.99 SGD
Shipped after 2018-04-26
58 0 to -0.022 8.3 8.3 85 207-8911 1PC 1 SDS-083 08035386 96.99 SGD
Shipped after 2018-04-24
58 0 to -0.022 8.4 8.4 85 207-8929 1PC 1 SDS-084 08035395 96.99 SGD
Shipped after 2018-04-26
20 0 to -0.014 1.8 1.8 40 207-7485 1PC 1 SDS-018 08034731 18.99 SGD
Shipped after 2018-04-24
27 0 to -0.018 3.1 3.1 50 207-7647 1PC 1 SDS-031 08034862 26.99 SGD
Shipped after 2018-04-24
27 0 to -0.018 3.2 3.2 50 207-7663 1PC 1 SDS-032 08034871 28.99 SGD
Shipped after 2018-04-24
40 0 to -0.018 4.6 4.6 65 207-7990 1PC 1 SDS-046 08035011 42.99 SGD
Shipped after 2018-04-26
40 0 to -0.018 4.7 4.7 65 207-8007 1PC 1 SDS-047 08035027 42.99 SGD
Shipped after 2018-04-24
40 0 to -0.018 5.0 5.0 65 207-8104 1PC 1 SDS-050 08035054 42.99 SGD
Shipped after 2018-04-24
43 0 to -0.018 5.6 5.6 70 207-8252 1PC 1 SDS-056 08035115 56.99 SGD
Shipped after 2018-04-24
43 0 to -0.018 5.8 5.8 70 207-8287 1PC 1 SDS-058 08035133 56.99 SGD
Shipped after 2018-04-24
51 0 to -0.022 6.3 6.3 75 207-8392 1PC 1 SDS-063 08035185 66.99 SGD
Shipped after 2018-04-24
54 0 to -0.022 6.7 6.7 80 207-8503 1PC 1 SDS-067 08035221 69.99 SGD
Shipped after 2018-04-24
61 0 to -0.022 9.0 9.0 90 208-0346 1PC 1 SDS-090 08035456 119.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 9.1 9.1 95 208-0354 1PC 1 SDS-091 08035465 129.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 9.5 9.5 95 208-0451 1PC 1 SDS-095 08035501 129.99 SGD
Shipped after 2018-04-24
75 0 to -0.027 12.0 12.0 120 208-0583 1PC 1 SDS-120 08035596 279.99 SGD
Shipped after 2018-04-24
- 0 to -0.014 0.7 0.7 40 207-7361 1PC 1 SDS-007 08034625 13.99 SGD
In stock
20 0 to -0.014 2.0 2.0 40 207-7507 1PC 1 SDS-020 08034756 16.99 SGD
In stock
30 0 to -0.018 3.8 3.8 55 207-7752 1PC 1 SDS-038 08034932 33.99 SGD
Shipped after 2018-04-24
37 0 to -0.018 4.3 4.3 60 207-7892 1PC 1 SDS-043 08034984 38.99 SGD
Shipped after 2018-04-24
40 0 to -0.018 5.3 5.3 65 207-8155 1PC 1 SDS-053 08035081 49.99 SGD
Shipped after 2018-04-26
40 0 to -0.018 5.5 5.5 65 207-8236 1PC 1 SDS-055 08035106 49.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 9.7 9.7 100 208-0486 1PC 1 SDS-097 08035526 139.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 10.0 10.0 100 208-0532 1PC 1 SDS-100 08035553 139.99 SGD
Shipped after 2018-04-24
70 0 to -0.027 10.5 10.5 115 208-0541 1PC 1 SDS-105 08035562 189.99 SGD
Shipped after 2018-04-24
7 0 to -0.014 1.0 0.5 40 207-7345 1PC 1 SDS-005 08034607 15.99 SGD
Shipped after 2018-04-24
- 0 to -0.014 1.1 1.1 40 207-7400 1PC 1 SDS-011 08034661 13.99 SGD
Shipped after 2018-04-24
21 0 to -0.014 2.1 2.1 40 207-7515 1PC 1 SDS-021 08034765 19.99 SGD
Shipped after 2018-04-24
21 0 to -0.014 2.2 2.2 40 207-7523 1PC 1 SDS-022 08034774 19.99 SGD
Shipped after 2018-04-24
27 0 to -0.018 3.4 3.4 50 207-7698 1PC 1 SDS-034 08034896 27.99 SGD
Shipped after 2018-04-24
27 0 to -0.018 3.5 3.5 50 207-7710 1PC 1 SDS-035 08034905 28.99 SGD
Shipped after 2018-04-24
30 0 to -0.018 3.6 3.6 55 207-7736 1PC 1 SDS-036 08034914 33.99 SGD
Shipped after 2018-04-26
37 0 to -0.018 4.1 4.1 60 207-7825 1PC 1 SDS-041 08034966 38.99 SGD
Shipped after 2018-04-26
37 0 to -0.018 4.2 4.2 60 207-7876 1PC 1 SDS-042 08034975 38.99 SGD
Shipped after 2018-04-24
43 0 to -0.018 5.9 5.9 70 207-8325 1PC 1 SDS-059 08035142 56.99 SGD
Shipped after 2018-04-24
54 0 to -0.022 7.6 7.6 80 207-8724 1PC 1 SDS-076 08035316 83.99 SGD
Shipped after 2018-04-24
58 0 to -0.022 8.0 8.0 85 207-8864 1PC 1 SDS-080 08035352 84.99 SGD
In stock
58 0 to -0.022 8.5 8.5 85 207-8961 1PC 1 SDS-085 08035404 97.99 SGD
Shipped after 2018-04-24
61 0 to -0.022 8.8 8.8 90 207-9020 1PC 1 SDS-088 08035431 119.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 9.2 9.2 95 208-0389 1PC 1 SDS-092 08035474 129.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 9.6 9.6 100 208-0460 1PC 1 SDS-096 08035517 139.99 SGD
Shipped after 2018-04-24
70 0 to -0.027 11.0 11.0 115 208-0559 1PC 1 SDS-110 08035571 249.99 SGD
Shipped after 2018-04-24
- 0 to -0.014 0.9 0.9 40 207-7388 1PC 1 SDS-009 08034643 17.99 SGD
Shipped after 2018-04-24
- 0 to -0.014 1.2 1.2 40 207-7418 1PC 1 SDS-012 08034677 15.99 SGD
Shipped after 2018-04-24
- 0 to -0.014 1.3 1.3 40 207-7426 1PC 1 SDS-013 08034686 15.99 SGD
Shipped after 2018-04-24
20 0 to -0.014 1.5 1.5 40 207-7442 1PC 1 SDS-015 08034704 15.99 SGD
Shipped after 2018-04-24
20 0 to -0.014 1.7 1.7 40 207-7477 1PC 1 SDS-017 08034722 18.99 SGD
Shipped after 2018-04-24
20 0 to -0.014 1.9 1.9 40 207-7493 1PC 1 SDS-019 08034747 18.99 SGD
Shipped after 2018-04-24
21 0 to -0.014 2.5 2.5 40 207-7558 1PC 1 SDS-025 08034801 18.99 SGD
In stock
54 0 to -0.022 6.9 6.9 80 207-8597 1PC 1 SDS-069 08035246 69.99 SGD
Shipped after 2018-04-24
54 0 to -0.022 7.1 7.1 80 207-8619 1PC 1 SDS-071 08035264 83.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 9.9 9.9 100 208-0524 1PC 1 SDS-099 08035544 139.99 SGD
Shipped after 2018-04-24
7 0 to -0.014 1.0 0.4 40 207-7337 1PC 1 SDS-004 08034591 18.99 SGD
Shipped after 2018-04-24
22 0 to -0.014 2.9 2.9 45 207-7591 1PC 1 SDS-029 08034844 22.99 SGD
Shipped after 2018-04-24
22 0 to -0.014 3.0 3.0 45 207-7621 1PC 1 SDS-030 08034853 20.99 SGD
In stock
27 0 to -0.018 3.3 3.3 50 207-7671 1PC 1 SDS-033 08034887 27.99 SGD
Shipped after 2018-04-24
30 0 to -0.018 4.0 4.0 55 207-7809 1PC 1 SDS-040 08034957 33.99 SGD
In stock
40 0 to -0.018 4.9 4.9 65 207-8040 1PC 1 SDS-049 08035045 42.99 SGD
Shipped after 2018-04-24
51 0 to -0.022 6.1 6.1 75 207-8341 1PC 1 SDS-061 08035167 65.99 SGD
Shipped after 2018-04-24
54 0 to -0.022 7.3 7.3 80 207-8651 1PC 1 SDS-073 08035282 83.99 SGD
Shipped after 2018-04-24
58 0 to -0.022 7.8 7.8 85 207-8759 1PC 1 SDS-078 08035334 83.99 SGD
Shipped after 2018-04-24
58 0 to -0.022 7.9 7.9 85 207-8767 1PC 1 SDS-079 08035343 83.99 SGD
Shipped after 2018-04-24
61 0 to -0.022 8.7 8.7 90 207-8996 1PC 1 SDS-087 08035422 119.99 SGD
Shipped after 2018-04-24
61 0 to -0.022 8.9 8.9 90 208-0281 1PC 1 SDS-089 08035447 119.99 SGD
Shipped after 2018-04-24
- 0 to -0.014 0.8 0.8 40 207-7370 1PC 1 SDS-008 08034634 15.99 SGD
Shipped after 2018-04-24
- 0 to -0.014 1.4 1.4 40 207-7434 1PC 1 SDS-014 08034695 15.99 SGD
Shipped after 2018-04-24
21 0 to -0.014 2.3 2.3 40 207-7531 1PC 1 SDS-023 08034783 18.99 SGD
In stock
21 0 to -0.014 2.4 2.4 40 207-7540 1PC 1 SDS-024 08034792 19.99 SGD
Shipped after 2018-04-24
22 0 to -0.014 2.6 2.6 45 207-7566 1PC 1 SDS-026 08034817 22.99 SGD
Shipped after 2018-04-24
22 0 to -0.014 2.7 2.7 45 207-7574 1PC 1 SDS-027 08034826 22.99 SGD
Shipped after 2018-04-24
40 0 to -0.018 4.8 4.8 65 207-8015 1PC 1 SDS-048 08035036 42.99 SGD
Shipped after 2018-04-24
43 0 to -0.018 5.7 5.7 70 207-8279 1PC 1 SDS-057 08035124 56.99 SGD
Shipped after 2018-04-26
54 0 to -0.022 7.2 7.2 80 207-8643 1PC 1 SDS-072 08035273 83.99 SGD
Shipped after 2018-04-26
54 0 to -0.022 7.4 7.4 80 207-8694 1PC 1 SDS-074 08035291 83.99 SGD
Shipped after 2018-04-24
54 0 to -0.022 7.5 7.5 80 207-8716 1PC 1 SDS-075 08035307 83.99 SGD
Shipped after 2018-04-26
58 0 to -0.022 7.7 7.7 85 207-8732 1PC 1 SDS-077 08035325 83.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 9.3 9.3 95 208-0401 1PC 1 SDS-093 08035483 129.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 9.4 9.4 95 208-0435 1PC 1 SDS-094 08035492 129.99 SGD
Shipped after 2018-04-24
7 0 to -0.014 1.0 0.6 40 207-7353 1PC 1 SDS-006 08034616 15.99 SGD
Shipped after 2018-04-24
- 0 to -0.014 1.0 1.0 40 207-7396 1PC 1 SDS-010 08034652 15.99 SGD
Shipped after 2018-04-24
22 0 to -0.014 2.8 2.8 45 207-7582 1PC 1 SDS-028 08034835 20.99 SGD
In stock
30 0 to -0.018 3.7 3.7 55 207-7744 1PC 1 SDS-037 08034923 35.99 SGD
Shipped after 2018-04-24
30 0 to -0.018 3.9 3.9 55 207-7787 1PC 1 SDS-039 08034941 33.99 SGD
Shipped after 2018-04-24
37 0 to -0.018 4.4 4.4 60 207-7965 1PC 1 SDS-044 08034993 37.99 SGD
Shipped after 2018-04-24
40 0 to -0.018 5.1 5.1 65 207-8139 1PC 1 SDS-051 08035063 49.99 SGD
Shipped after 2018-04-24
40 0 to -0.018 5.2 5.2 65 207-8147 1PC 1 SDS-052 08035072 49.99 SGD
Shipped after 2018-04-24
40 0 to -0.018 5.4 5.4 65 207-8228 1PC 1 SDS-054 08035097 49.99 SGD
Shipped after 2018-04-26
43 0 to -0.018 6.0 6.0 70 207-8333 1PC 1 SDS-060 08035151 57.99 SGD
Shipped after 2018-04-24
51 0 to -0.022 6.2 6.2 75 207-8376 1PC 1 SDS-062 08035176 65.99 SGD
Shipped after 2018-04-24
54 0 to -0.022 7.0 7.0 80 207-8601 1PC 1 SDS-070 08035255 69.99 SGD
Shipped after 2018-04-24
61 0 to -0.022 8.6 8.6 90 207-8988 1PC 1 SDS-086 08035413 119.99 SGD
Shipped after 2018-04-24
64 0 to -0.022 9.8 9.8 100 208-0494 1PC 1 SDS-098 08035535 139.99 SGD
Shipped after 2018-04-26
70 0 to -0.027 11.5 11.5 115 209-7613 1PC 1 SDS-115 08035587 249.99 SGD
Shipped after 2018-04-26
20 0 to -0.014 1.6 1.6 40 207-7451 1PC 1 SDS-016 08034713 16.99 SGD
In stock
37 0 to -0.018 4.5 4.5 60 207-7973 1PC 1 SDS-045 08035002 37.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removing broken taps
4
From Japan
On 2018-02-20 18:39:05
I tried it with a maker article because there is a tendency that the carbide of the monotairu is brittle. Since the employees were at the tool maker, they got advice, as expected, processing was no problem. The sintering technology is expensive as there are deep things but it is worth choosing a maker item. Monotaro original is not going to get better if you collect and analyze broken materials?
This review is about item#8034853.
Bolt removal of broken high carbon steel
5
From Japan
On 2015-02-14 14:15:04
It lasted a little longer than the cemented carbide of monotaro. It's just a bit expensive.
This review is about item#08035036.

Related Products