Buy more than* S$200* and get FREE SHIPPING

Extra Large H Blade Replacement

4.67 (3)
2015 Trusco Published Pages
2 0659
2014 TRUSCO Published Page
2-0632
Blade Thickness (mm)
0.7, 0.7
Compatible Blades and Cutters
101B,151BG,196B, 101B, 151BG, 196B
Material
SK-120, SK-120
Type
Oversize, Extra large
TRUSCO Part Number
360-3202, 360-3202
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 HB20K 08035745 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cutting of sponge sheet
4
From Japan
On 2015-11-11 15:25:57
Firm making, sharpness is also the best. Naturally it is 100 points if there is a little more durability because sharpness gradually worsens though it is bad.
This review is about item#08035745.
I will take rubber on the metal fittings
5
From Japan
On 2014-10-08 01:50:23
There is stability feeling because there is a blade thickness, it is very good
This review is about item#08035745.
We are using it for various work of the new construction condom construction site.
5
From Japan
On 2009-05-10 04:11:44
This H size cutter is very hard to break and easy to use. Since we use crosslinked polyethylene pipe many times, when we insert the CD pipe, because the tip of the polytube is diagonally cut, it is easy to break the blade as it is broken by the normal cutter, but it is difficult to work, but with this H blade it almost breaks There is no, so you can work safely. Also, since this H blade itself uses few craftsmen, things that are stolen are also few. At the end, we are very satisfied because MonochaRO's will be available so quickly because we do not stock 20 extra large H blade blades at home centers.
This review is about item#08035745.

Related Products