Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Special Black Cutting Blade Replacement, Medium

4.75 (4)
Blade Thickness (mm)
0.25, 0.25
Compatible Blades and Cutters
145B, 145B
Material
SK-120, SK-120
Type
Medium, Medium
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1Case(10Sheet) 1 MBB10B 08035876 3.99 SGD
Shipped after 2018-06-25
250-6131, 250-6131 2 0668 2-0641 1Case(50Sheet) 1 MBB50K 08035885 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cut paper
4
From Japan
On 2016-10-23 10:25:44
I think that it is cheaper than the marketed item and superior cost performance.
This review is about item#8035876.
When unpacking
5
From Japan
On 2016-09-11 22:15:25
You can cut well. Olfa's products are sharp and different sharpness. I do not see it much in the neighborhood.
Unpacking, Crafts, Other
5
From Japan
On 2013-07-24 15:15:21
This price is very attractive with 50 pieces set. Since the thickness of the blade is thin, there is little knurling at the time of cutting.
This review is about item#08035885.
Change blade
5
From Japan
On 2012-08-30 12:45:24
Many stores do not put medium size, price nice
This review is about item#08035876.

Related Products