Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife AL MZ TYPE

5.00 (2)
2015 Trusco Published Pages
2 0661
2014 TRUSCO Published Page
2-0634
Compatible Blades and Cutters
LB10K,LB10B,LB10BS,LB50K,LB50B,LBB10K,LBB10B,LBB50K, LB10K, LB10B, LB10BS, LB50K, LB50B, LBB10K, LBB10B, LBB50K
TRUSCO Part Number
360-7623, 360-7623
Specification
Auto-locking, Auto-locking, auto lock type
Accessories
Blade three built-in, Three cutting-edges built-in
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 168B 08035641 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting copy paper etc.
5
From Japan
On 2013-03-28 13:39:30
This cutter has two major features. The sharpness of the cutter itself depends mostly on the blade, but these features give value more than the price. The first feature is that you can store five replacement blades, and in my case it is more problematic than a practicality, a sense of security (you can replace it with a cutting edge with the best sharpness whenever you need). The other is that in addition to the auto lock, it can fix the blade by screwing at the tip, this also leads to a feeling of security when precision is required for work. The feeling I have is not quite large, but it is heavy for the replacement blade. I feel that I am well-balanced. I liked it quite a bit and I have 2, but recently I started using titanium coat replacement blades and super sharp edge blades, so I think I will buy one more and use them properly. After 500 yen as high as it is good, if the design is cool ...
This review is about item#08035641.
Air conditioner installation work
5
From Japan
On 2010-12-06 22:10:16
Kanji who grips grips is comfortable, so I have been using it for years. Because the body is plastic, light
This review is about item#08035641.

Related Products