Buy more than* S$200* and get FREE SHIPPING

Compass Cutter, L Shape

4.60 (5)
Compatible Blades and Cutters
LB10K,LB10B,LB10BS,LB50K,LB50B,LBB10K,LBB10B,LBB50K, LB10K, LB10B, LB10BS, LB50K, LB50B, LBB10K, LBB10B, LBB50K
Specification
Screw lock type, Screw lock type, Screw lock type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 90B 08035657 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Processing of bitumen joint material for construction
3
From Japan
On 2016-01-11 17:40:24
It was used to process 10 mm bituminous jointboard. The axis of the center became gradually larger, and the cut surface became blurred.
This review is about item#08035657.
Multi-seat clothing work
5
From Japan
On 2015-07-03 18:28:27
Although it could not be used in the rubber version because it worked on the ground, it worked well as a plate was used
This review is about item#08035657.
Styrene board features
5
From Japan
On 2015-06-19 14:04:02
It is better to be able to hold the center stably
This review is about item#08035657.
Creating product samples
5
From Japan
On 2015-05-18 16:34:22
To make a large disc, purchase. Previously, I used a design cutter attached to the compass, but the joining part of the circle was misaligned or it became somewhat distorted and was in trouble. This product is easy to use, it is very satisfied, because it can produce stable and very beautiful discs.
This review is about item#08035657.
Used for making rubber packing
5
From Japan
On 2015-03-02 13:27:05
We made packing with 3 mm rubber sheet. It's pat!
This review is about item#08035657.

Related Products