Buy more than* S$200* and get FREE SHIPPING

S-Type Scraper

5.00 (11)
2015 Trusco Published Pages
3 1839
2014 TRUSCO Published Page
2-2510
Blade Width (mm)
25, 25
Type
S-type, S type
TRUSCO Part Number
360-7402, 360-7402
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 35SB 08035684 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Remove the gasket
5
From Japan
On 2017-05-22 21:29:40
I used it for peeling the gasket of the automobile water pump. It is very easy to use but maybe a little smaller.
This review is about item#8035684.
Removing cellophane tape of window glass
5
From Japan
On 2017-04-30 18:31:34
This is a wonderful word. Until now, the traces of cellophane tape attached to the glass were removed with much time and effort with a variety of tape-stripping chemicals, but by using this, it was possible to remove it instantaneously without damaging the glass . Why did not you notice it sooner? The glass fill also needs a large size to peel off the squirrel, but if it is around the scotch tape mark, this size is small and easy to use as it is easy to put in force.
This review is about item#8035684.
When peeling 3D model of 3D printer
5
From Japan
On 2017-03-14 16:56:30
It is cheap and lasts longer. The size is just right. Although the tip part can not be exchanged, there is no problem.
This review is about item#8035684.
Sticker peeling off
5
From Japan
On 2016-08-07 10:49:44
Ease of use Size etc. Just as well price was cheap so it was good.
This review is about item#08035684.
Scratch rust and dirt
5
From Japan
On 2015-04-21 19:24:54
I was able to work as I expected. This is enough.
This review is about item#08035684.
For maintenance of 2 wheels and 4 wheels
5
From Japan
On 2014-07-26 16:26:09
Until now I was using domestic and US luxury brand tool makers, but many of them were not good, my own work which broke the cannonco's blade and polished with a grinder was the easiest to use, but the missing now · · ·. Buy S size. Mochizui is a rice cake shop! As expected it is a Japanese manufacturer of cutter knives in the world. Yellow plaque with ¥ 100 shop items? Although it looks as cheap as it is (although it is similar in price but it is ...), it is very easy to use and well made. Honestly I think that this is OK. If only the handle is made wooden with wood grain effect, can you withdraw 4 ~ 5 times the price? After that the durability is unknown, but at that time it is cheap so can you replace it?
This review is about item#08035684.
Dirt and rust drop · Various cleaning
5
From Japan
On 2014-03-13 18:16:43
It is easy to use because it is built as a fist. It should be used widely and more quickly. I think that I will try to replace regularly every time the blade is cheap and blunt. Especially the deposits on the glass surface could be dropped cleanly as pleasantly as possible.
This review is about item#08035684.
Sticker peeling off
5
From Japan
On 2014-02-06 11:08:26
It was easy to use by peeling cleanly
This review is about item#08035684.
For removal of automobile inspection stickers etc.
5
From Japan
On 2013-01-13 11:11:57
Previously, I used the same scraper type M, but it seems that there is no problem with S type. I think that it is easy to use on the contrary. I think that the price is also cheap.
This review is about item#08035684.
3D printer prototype post processing, maintenance
5
From Japan
On 2013-01-11 17:17:20
This product has a sharpness of the blade of the replacement blade type and robustness of the integral type, so it is very easy to use because it is a heavy load on the blade as it is for its use. I bought two for personal and company.
This review is about item#08035684.

Related Products