Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

M-Type Scraper

5.00 (3)
2015 Trusco Published Pages
3 1839
2014 TRUSCO Published Page
2-2510
Blade Width (mm)
43, 43
Type
M-type, M type
TRUSCO Part Number
360-7411, 360-7411
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 35MB 08035693 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Peeling off of engine gasket
5
From Japan
On 2013-08-23 13:59:35
It is essential for peeling gasket. The price is also cheap, easy to use items.
This review is about item#08035693.
Various peeling operations
5
From Japan
On 2013-08-07 13:20:15
Although it does not depend on appearance, it is very useful. The blade is surprisingly firm. It is also good in shape and size. Cospa is good. Anyway it's useful, so keep it all together.
This review is about item#08035693.
I peeled off the sticker on the floor
5
From Japan
On 2013-04-16 17:43:45
I used it to peel off the seal sticking innocently to the size of 6 books. The seal was easily peeled off with a sharp blade. I am very satisfied.
This review is about item#08035693.

Related Products