Buy more than* S$200* and get FREE SHIPPING

L-Type Scraper

4.14 (7)
2015 Trusco Published Pages
3 1839
2014 TRUSCO Published Page
2-2510
Blade Width (mm)
60, 60
Type
L type, L type
TRUSCO Part Number
360-7429, 360-7429
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 35LB 08035702 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
4
From Japan
On 2018-02-14 11:48:37
The person who works is said that this scraper is easiest to use The product of Olfa is good
This review is about item#8035702.
When peeling a 3D object from a blue tape
5
From Japan
On 2016-07-03 16:14:04
Bonding strength of blade and hand can also be high. I think that the angle of the blade is a little smaller.
This review is about item#08035702.
As for car packing and car peeling off
4
From Japan
On 2016-06-18 08:51:37
It is easy to use because the handle is hard to slip.
This review is about item#08035702.
Tape sticking
3
From Japan
On 2016-03-25 04:25:21
usually
This review is about item#08035702.
Motorcycle Repair
5
From Japan
On 2015-06-29 17:54:32
I am using it when I want the blade not to warp. I was looking for an exchange type but durability is also quite satisfactory and costly.
This review is about item#08035702.
Peeling work of adhesive
5
From Japan
On 2015-01-14 19:49:45
Until now, I had only used a scraper like a toy. Olfa made it easy to use because the grip part is hard and the thickness is moderate, the tip is thin and you can also work fine work. I feel that the L type faces towards objects that do not need much force. I think that most work can be done if S type is used together. I used it together.
This review is about item#08035702.
Double-sided tape sticking
3
From Japan
On 2013-10-17 15:37:22
Since it is too sharp at the corner of the blade which I use for double-sided tape pasting from olden days it is polished and rounded off the corner and injured people will continue. It is useful if you have such products.
This review is about item#08035702.

Related Products