Buy more than* S$200* and get FREE SHIPPING

Iron Nail 64mm

5.00 (3)
2015 Trusco Published Pages
3 1839
2014 TRUSCO Published Page
2-2510
Blade Width (mm)
64, 64
TRUSCO Part Number
380-8351, 380-8351
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14B 08035711 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deposition of iron plate
5
From Japan
On 2016-02-26 14:52:43
We have been using from the past, we are treasuring the power to fit just in the hands.
This review is about item#08035711.
Purchase to strip wallpaper or floor vinyl sheet
5
From Japan
On 2015-04-07 13:53:03
Power is easy to hold with moderate size. Moreover, it is a pleasant miscalculation that the strength of the resin part of the main body was sufficient and it did not break even if you used it with a rubber hammer.
This review is about item#08035711.
Removal of adhesive
5
From Japan
On 2013-03-01 15:17:54
It has been used separately because it has a linear part and an arc part, it was convenient.
This review is about item#08035711.

Related Products