Buy more than* S$200* and get FREE SHIPPING

54P Socket & Bit Set

3.00 (1)
Purpose
For car and home maintenance., For car and home maintenance.
Plug Angle (mm)
12.7, 6.3
Set Contents
ワンタッチラチェット handle (12.7 mm, 6.3 mm square) Extension-var (12.7 mm, 6.3 mm square) Universal joint (12.7 mm, 6.3 mm square) Slide head (12.7 mm) -Spark plug socket (12.7 mm): 21 mm Sliding handle (6.3 mm square) -Book Director for type screwdriver handles (6.3 mm square) -(12.7 Mm) socket: 10, 12, 13, 14, 17, 19, 22, 24, 27, 32 -Socket (6.3 mm): 4, 4.5, 5, 5.1783793677 -Screwdriver bits: + 0, + 1, + 2, + 2, + 3,-4,-5, and 6 ヘックススローブ wrench T10, T15, T20, T25, T27, T30 ? Hex bar wrenches: 1.5, 2, 2.5, 3, 4, 5, 6 Socket adapter Bit holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(54PCSet) 1 20-971 08035833 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2014-01-22 15:36:32
I feel that the play in the socket part is a little big. It will be saying that it is done. There is no problem in use.
This review is about item#08035833.

Related Products