Buy more than* S$200* and get FREE SHIPPING

Four-sheet cutting-edge G center cut end mill medium cutting edge

5.00 (1)
Helix Angle (Degree)
30
Surface Processing
TiN coating
Number of Blades
4
...see all>
Product Options
ADD TO CART
Shank Diameter D4 (mm) Blade Diameter D1 (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Edge Type Blade Length ap (mm) Shape Material Purpose TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D4 (mm) Blade Diameter D1 (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Edge Type Blade Length ap (mm) Shape Material Purpose TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 27 - 125 Pinkado 55 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5382 1-0050 0 to +0.030   1PC 1 G4MCD2700 08058504 -
Discontinued
[x]
25 30 - 125 Pinkado 55 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5412 1-0050 0 to +0.030   1PC 1 G4MCD3000 08058531 -
Discontinued
[x]
- - - 100 Pinkado 40 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5285 1-0050 0 to +0.030   1PC 1 G4MCD1700 08058425 -
Discontinued
[x]
25 24 - 120 Pinkado 50 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5358 1-0050 0 to +0.030   1PC 1 G4MCD2400 08058477 -
Discontinued
[x]
25 25 - 120 Pinkado 50 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5366 1-0050 0 to +0.030   1PC 1 G4MCD2500 08058486 139.99 SGD
In stock
8 3.5 - 60 Pinkado - - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5081 1-0050 0 to +0.030   1PC 1 G4MCD0350 08058303 -
Discontinued
[x]
- - - 85 Pinkado 30 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5226 1-0050 0 to +0.030   1PC 1 G4MCD1100 08058391 -
Discontinued
[x]
25 29 - 125 Pinkado 55 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5404 1-0050 0 to +0.030   1PC 1 G4MCD2900 08058522 -
Discontinued
[x]
- 9.5 - 75 Pinkado 25 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5200 1-0050 0 to +0.030   1PC 1 G4MCD0950 08058382 -
Discontinued
[x]
- - - 90 Pinkado 35 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5242 1-0050 0 to +0.030   1PC 1 G4MCD1300 08058407 -
Discontinued
[x]
20 19 - 115 Pinkado 45 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5307 1-0050 0 to +0.030   1PC 1 G4MCD1900 08058434 -
Discontinued
[x]
20 21 - 115 Pinkado 45 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5323 1-0050 0 to +0.030   1PC 1 G4MCD2100 08058443 119.99 SGD
Shipped after 2018-06-04
25 23 - 120 Pinkado 50 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5340 1-0050 0 to +0.030   1PC 1 G4MCD2300 08058461 -
Discontinued
[x]
- - - 95 Pinkado 35 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5251 1-0050 0 to +0.030   1PC 1 G4MCD1400 08040164 -
Discontinued
[x]
- - - 100 Pinkado 40 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5277 1-0050 0 to +0.030   1PC 1 G4MCD1600 08040173 69.99 SGD
In stock
20 20 20 115 Pinkado 45 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5315 1-0050 0 to +0.030   1PC 1 G4MCD2000 08040191 -
Discontinued
[x]
25 26 - 120 Pinkado 50 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5374 1-0050 0 to +0.030   1PC 1 G4MCD2600 08058495 -
Discontinued
[x]
8 4.5 - 60 Pinkado - - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5102 1-0050 0 to +0.030   1PC 1 G4MCD0450 08058312 -
Discontinued
[x]
- 7.5 - 65 Pinkado 20 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5161 1-0050 0 to +0.030   1PC 1 G4MCD0750 08058355 -
Discontinued
[x]
- 9 - 75 Pinkado 25 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5196 1-0050 0 to +0.030   1PC 1 G4MCD0900 08058373 -
Discontinued
[x]
- - - 100 Pinkado 40 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5269 1-0050 0 to +0.030   1PC 1 G4MCD1500 08058416 -
Discontinued
[x]
20 22 - 115 Pinkado 45 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5331 1-0050 0 to +0.030   1PC 1 G4MCD2200 08058452 -
Discontinued
[x]
25 28 - 125 Pinkado 55 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5391 1-0050 0 to +0.030   1PC 1 G4MCD2800 08058513 -
Discontinued
[x]
6 3 3 50 Pinkado - - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5072 1-0050 0 to +0.030 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G4MCD0300 08040094 27.99 SGD
In stock
- 8.5 - 75 Pinkado 25 - Cobalt HSS (high speed steel) CO HSS General Purpose 109-5188 1-0050 0 to +0.030   1PC 1 G4MCD0850 08058364 -
Discontinued
[x]
16 18 18 100 Pinkado 40 Square Cobalt HSS (high speed steel) CO HSS General purpose 109-5293 1-0050 0 to +0.030   1PC 1 G4MCD1800 08040182 81.99 SGD
Shipped after 2018-07-02
8 5 5 60 Pinkado 15 Square Cobalt HSS (high speed steel) CO HSS General purpose 109-5111 1-0050 0 to +0.030   1PC 1 G4MCD0500 08040112 27.99 SGD
In stock
8 5.5 - 60 Pinkado 15 Square Cobalt HSS (high speed steel) CO HSS General purpose 109-5129 1-0050 0 to +0.030   1PC 1 G4MCD0550 08058321 27.99 SGD
In stock
10 6.5 - 65 Pinkado 20 Square Cobalt HSS (high speed steel) CO HSS - - - 0 - +0.030   1PC 1 G4MCD0650 08058337 31.99 SGD
In stock
8 6 6 60 Pinkado 15 Square Cobalt HSS (high speed steel) CO HSS General purpose 109-5137 1-0050 0 to +0.030   1PC 1 G4MCD0600 08040121 27.99 SGD
In stock
10 8 8 65 Pinkado 20 Square Cobalt HSS (high speed steel) CO HSS General purpose 109-5170 1-0050 0 to +0.030   1PC 1 G4MCD0800 08040137 31.99 SGD
In stock
10 7 - 65 Pinkado 20 Square Cobalt HSS (high speed steel) CO HSS General purpose 109-5153 1-0050 0 to +0.030   1PC 1 G4MCD0700 08058346 31.99 SGD
In stock
8 4 4 60 Pin corner 12 Square Cobalt high-speed steel CO HSS General Purpose 109-5099 - 0 - +0.030   1PC 1 G4MCD0400 08040103 27.99 SGD
In stock
10 10 10 75 Pin corner 25 Square Cobalt high-speed steel CO HSS General Purpose 109-5218 - 0 - +0.030   1PC 1 G4MCD1000 08040146 36.99 SGD
In stock
12 12 12 85 Pin corner 30 Square Cobalt high-speed steel CO HSS General Purpose 109-5234 - 0 - +0.030   1PC 1 G4MCD1200 08040155 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling by milling machine
5
From Japan
On 2013-09-11 21:58:17
Sharpness, finished cutting surface is very good. The price is high, but it is a satisfactory product. I will continue to look at the situation and try using it.
This review is about item#08040191.

Related Products