Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Violet high precision drill (for stainless steel use), short blade

5.00 (3)
...see all>
Product Options
ADD TO CART
Blade Diameter D1 (mm) Coating Overall Length L1 (mm) TRUSCO Part Number Material 2015 Trusco Published Pages Drill tip angle (degree) 2014 TRUSCO Published Page Groove Length L3 (mm) Tolerance (mm) Oilingm System Shank Diameter D4 (mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D1 (mm) Coating Overall Length L1 (mm) TRUSCO Part Number Material 2015 Trusco Published Pages Drill tip angle (degree) 2014 TRUSCO Published Page Groove Length L3 (mm) Tolerance (mm) Oilingm System Shank Diameter D4 (mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1600 58683755 129.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1770 58683807 139.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1960 58683852 179.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1970 58683861 179.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1500 58683712 119.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1550 58683721 129.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1950 58683843 179.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1410 58683685 119.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1800 58683816 139.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1850 58683825 169.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1900 58683834 169.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1350 58683667 109.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1400 58683676 109.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1650 58683764 139.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1700 58683773 139.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1750 58683782 139.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1760 58683791 139.99 SGD
Shipped after 2018-06-25
0.8 Violet coating 50 681-1094 Cobalt HSS (high speed steel) CO HSS - 135 1-0618 5 0 to -0.009 External 3 x thinning 1PC 1 VAPDSSUSD0080 08045597 9.99 SGD
In stock
1.51 - 55 - - - 135 - 11 0--0.009 - 3 - 1pc 1 VAPDSSUSD0151 08046245 11.99 SGD
Shipped after 2018-06-25
0.7 - 50 681-0993 - 1 0663 135 - 5 0--0.009 - 3 - 1pc 1 VAPDSSUSD0070 08045493 9.99 SGD
In stock
0.6 - 50 681-0896 - 1 0663 135 - 5 0--0.009 - 3 - 1pc 1 VAPDSSUSD0060 08045396 10.99 SGD
In stock
0.5 - 50 681-0799 - 1 0663 135 - 3 0--0.009 - 3 - 1pc 1 VAPDSSUSD0050 08045292 11.99 SGD
In stock
1.45 - 55 681-1698 - 1 0664 135 - 9 - - 3 - 1pc 1 VAPDSSUSD0145 08046193 10.99 SGD
In stock
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1420 58683694 119.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1450 58683703 119.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1560 58683737 129.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD1570 58683746 129.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - 1pc 1 VAPDSSUSD2000 58683877 179.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of brass plate
5
From Japan
On 2017-11-11 15:09:33
Although I tried it for the first time, there is no need for positioning by the center drill, efficiency has improved greatly.
This review is about item#8045597.
Accuracy is good
5
From Japan
On 2017-02-20 13:09:17
I use it for drilling brass. The goodness of accuracy is fluff.
This review is about item#8046622.
Drill a brass bar with a lathe
5
From Japan
On 2014-01-28 05:36:13
Since it is rich in size when inserting the brass bar securely into the sawing which opened the hole of the brass, even though it is handicraft it was possible to select the optimum product and it is accurate and robust so it is satisfactory.
This review is about item#08046674.

Related Products