Buy more than* S$200* and get FREE SHIPPING

Violet high precision drill (for stainless steel use), short blade

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0664
Drill tip angle (degree)
135
Groove Length L3 (mm)
12
Tolerance (mm)
0--0.009
Shank Diameter D4 (mm)
3
Blade Diameter D1 (mm)
2.02
Overall Length L1 (mm)
60
TRUSCO Part Number
681-2201
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 VAPDSSUSD0202 08046701 11.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products